Buy more than* S$200* and get FREE SHIPPING

Red Alarm Bell

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Volume (dB)
90
Service Space
Rain within line shop side and indoor
Lifespan
(Continuous ringing) more than 60 hours
Item Number
EA9061
Rated Voltage (V)
100
Rated Power (W)
7
Color
Red
Material
Corrosion-resistant aluminum AAS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA9061 35182034 80.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Signs of the Times campus machine operation
5
From Japan
On 2016-03-10 14:46:58
Volume even greater than I thought, was very good in the premises of movement of the various machine.
This review is about item#35182034.
Sign for departure
5
From Japan
On 2014-02-08 18:34:56
Price, sound, satisfaction. For use outdoors, screws were changed to stain and painted.
This review is about item#35182034.

Related Products