Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chime, New Sign Pong

4.40 (5)
Dimensions (Vetical x Horizontal x Depth)(mm)
164x99x40.5
Battery Life
(10 times use a day) about half a year
Current (mA)
(Operation) than 2500
Compatible Electric Wire (mm2)
Accessories
Volume
70dB or more
Rated Voltage (V)
(Four C size battery) DC6 (sold separately)
Weight (g)
(Including battery) 565
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EB147WK 35182043 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Replacement of similar goods with aged deterioration.
5
From Japan
On 2018-02-02 08:59:06
For replacing similar items in rental apartments. Just switching code wired during construction. It was about 10 minutes work. Is the sound rich enough? I also feel like.
This review is about item#35182043.
Interphone replacement
5
From Japan
On 2017-07-22 03:31:46
I was using a signed machine thing without breaking more than three decades, but it was replaced at last because it has broken. It is simple, easy to wire and durable
This review is about item#35182043.
Replacement due to breakdown
3
From Japan
On 2017-03-09 14:13:59
I did not know because I do not know the main body or wiring but I did not make it in time because I wanted to cancel it, I bought things with wiring afterwards The product is cheap so I will not return it This was a mistake
This review is about item#35182043.
We installed it additionally.
4
From Japan
On 2015-10-13 19:14:44
I think that it is better to have a different version because the sound and volume are almost the same as those of equipment 30 years ago.
This review is about item#35182043.
Replacement
5
From Japan
On 2013-07-19 10:23:41
Because the existing one malfunctioned or malfunctioned due to malfunction, replacement is necessary and outdoor pushbutton part need not be replaced, so expense was suppressed by purchasing only this product, corresponding to repair of the set , Is sold separately, like us, the country is more than anything.
This review is about item#35182043.

Related Products