Buy more than* S$200* and get FREE SHIPPING

Chime, Sign Pet 100S

4.00 (2)
Volume (dB)
About 65dB or more
Compatible Box
1-gang box
Lifespan
(I will once closed 1 second, 4 seconds open) more than 20,000 times
Rated Power Consumption (W)
52
Rated Voltage (V)
AC100(50/60Hz)
Weight (g)
About 250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EB720 35182061 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To doorbell for entrance
3
From Japan
On 2017-08-24 06:45:20
It was a little surprised that 100V would take up to the switch at the entrance with a mechanism that moves the hammer at 100V and sounds.
This review is about item#35182061.
The chime of the person living in the apartment was broken · I was in trouble. I was truly saved by prompt response.
5
From Japan
On 2013-12-16 12:03:52
I was glad because it was the same type as before.
This review is about item#35182061.

Related Products