Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chime, Sign Pet 100, Volume Control

5.00 (5)
Volume (dB)
About 70dB or more
Compatible Box
1-gang box
Lifespan
(I will once closed 1 second, 4 seconds open) more than 20,000 times
Rated Power Consumption (W)
55
Rated Voltage (V)
AC100(50/60Hz)
Weight (g)
About 250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EB721 35182077 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a rental apartment entrance call
5
From Japan
On 2018-03-29 15:54:58
I am satisfied with the simple and retro shape. It is possible to adjust the volume GOOD!
This review is about item#35182077.
House renovation
5
From Japan
On 2017-01-22 14:45:15
Battery type and power type are both available. Respond according to the site. It is the same price as buying from a home center or wholesaler. No time to go buy. I thank Monotaro.
This review is about item#35182077.
Visitor's learning
5
From Japan
On 2016-12-08 09:38:57
I am safe to live without worrying about running out of batteries I am useful.
This review is about item#35182077.
Interphone installation work
5
From Japan
On 2016-09-29 22:21:17
Do not worry about running out of batteries. It is not electronic sound, it sounds good.
This review is about item#35182077.
work
5
From Japan
On 2015-03-13 13:51:34
I was pleased with the customer when I heard it well.
This review is about item#35182077.

Related Products