Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

5.00 (1)
Stroke Number(min1)
0 - 3000
Cutting Capability (mm)
45 degree - 0 (wood) 65 (mild steel plate) 6 (oblique cutting) left and right
Cord Length (m)
2
Power Consumption (W)
400
Power (V)
Single-phase 100
Current (A)
4.2
Weight (kg)
1.7
Length (mm)
205
Stroke (mm)
20
Accessories
Blade (wood plank for ) cutting edge plate, hexagon wrench (3mm) side guide ruler
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J-6500V 35155023 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2014-09-04 20:23:10
High performance for price. With the orbital mechanism, cutting of wood was also smooth. If it raises a bad point, it is easy to use as long as the hexagonal wrench for fixing the blade and the ruler can be attached to the power cord.
This review is about item#35155023.

Related Products