Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel Cover

3.36 (42)
Caution
Please check for looseness by test driving after installation.Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.On rare occasions, depending on the vehicle model, there are cases where the installed wheel cover
Purpose
For automotive steel wheels only
Catch-Phrase
Highly recommended for the underbody of business vehicles or trucks, etc.!
Color
Metallic silver
Material
ABS resin
Accessories
Adjustment ring x 4
...see all>
Product Options
ADD TO CART
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 12 1Set(4Sheet) 1 HC5112 35155461 -
Discontinued
[x]
5 15 1Set(4Sheet) 1 HC5115 35155495 -
Discontinued
[x]
5 16 1Set(4Sheet) 1 HC5116 35155504 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 11
3 star 3
2 star 4
1 star 10
Review Rating: 3.36
42 Customer Reviews
The reviews are automatic translation.
Auto consumable parts
2
From Japan
On 2017-12-27 17:31:56
I installed a spring, the nail had broken one place from the beginning. Therefore, slight floating occurs, but since this price, we will divide it.
This review is about item#35155504.
Because I lost a single wheel, I changed 4 wheels
5
From Japan
On 2017-12-26 21:46:34
I am satisfied that the cost performance is very high. I will recommend it.
This review is about item#35155504.
Car decoration
4
From Japan
On 2017-08-27 10:07:31
For snow tires. The design is good and the outside on the outside is also small (it is caught by the automobile inspection depending on the thing), but it seems sweet to get stuck in unadjusted, one in a season disappears. In the next year I will forget to adjust, it has become one piece left.
This review is about item#35155461.
Dress up
5
From Japan
On 2017-07-04 10:57:42
Actually, I forgot to post a review, it will last more than two years from purchase wearing, but there is no color deformation or deformation etc.
This review is about item#35155461.
We made it as part of company car.
5
From Japan
On 2017-01-14 22:06:32
I could purchase it at incredibly low price. I am satisfied with no problem at all and it is a very good product. In addition, it is safe with a wonderfully quick and polite response from order to arrival. I often hear it on radio CM, but it is great and useful.
This review is about item#35155504.
car
5
From Japan
On 2016-06-09 15:48:43
I felt that it was hard to stiffen at first, but I put nails one by one, carefully pushing the last one from above with a metal fitting, I got a nice clean. There was no need to adjust the wire. In order to prevent the nail from breaking, I need a knack.
This review is about item#35155495.
Replace the genuine cover as it deteriorated
5
From Japan
On 2016-04-20 10:30:24
It looks better than Toyota genuine and prices are cheaper than anything. Assembly / installation is also possible at the same DIY level. The gloss and texture of plating is wonderful.
This review is about item#35155504.
Light tiger's dress up
5
From Japan
On 2015-07-30 13:48:36
The wheel cap of the no-brand that I purchased in the past was cutting claws with gaspsa and stopping the wheel with a stainless steel wire, but this product stuck firmly, it is not loose at all and no problem at all. The appearance is also perfectly fine. The car is delivered this year, Hijet Multipurpose Dump 4WD.
This review is about item#35155461.
Attached to minicars
4
From Japan
On 2015-07-21 11:40:03
It was partially declining whether the material was soft or because the diameter was a little short. But it is acceptable range from the viewpoint of COSPA.
This review is about item#35155461.
Subaru light truck used wheel covers
1
From Japan
On 2015-07-15 00:13:00
The ring shaped spring on the back side of the wheel cover was weak, and the wheel cover went off during traveling on the expressway. I do not think there is any inconvenience to the following car, is it?

Related Products