Buy more than* S$200* and get FREE SHIPPING

Wheel Cover

3.71 (41)
Caution
Please check for looseness by test driving after installation.Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.On rare occasions, depending on the vehicle model, there are cases where the installed wheel cover
Purpose
For automotive steel wheels only
Catch-Phrase
Highly recommended for the underbody of business vehicles or trucks, etc.!
Color
Metallic silver
Material
ABS resin
Accessories
Adjustment ring x 4
...see all
Product Options
ADD TO CART
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 13 1Set(4Sheet) 1 HC3313 35155477 -
Discontinued
[x]
5 14 1Set(4Sheet) 1 HC3314 35155486 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 8
3 star 2
2 star 3
1 star 8
Review Rating: 3.71
41 Customer Reviews
The reviews are automatic translation.
Wheel cover of the tire
5
From Japan
On 2015-12-03 14:46:44
But plans to Kaikaeru next year, will wheel cover is down one, because it looks bad, I thought I might buy one, I was surprised to come with at this price 4 Tsumo. Or from the shape of the relationship, but Bali has stood out a little, there is if you take yourself out of consideration to the cheap, I'm glad there is also a gloss than the previous wheel.
This review is about item#35155486.
Replacement of wheel cover
4
From Japan
On 2015-08-31 17:05:31
It is low cost, but the fit condition is fine good. It is good if there is a four-hole type 14-inch.
This review is about item#35155486.
Kurumagaiso "
5
From Japan
On 2015-06-10 15:46:50
Price good cheap appearance, delivery was saved at the earliest.
This review is about item#35155477.
In place of the injured wheel cover
5
From Japan
On 2015-04-23 16:16:04
Appearance are satisfied.
This review is about item#35155486.
Used Car Dress Up
5
From Japan
On 2015-04-04 08:01:35
Goods, price, you satisfied appearance, wearability, to. Mounting since the thickness of a little resin as compared to the genuine product is thin, It is likely to need to watch out for removal. We would appreciate it if you would to packing method in which the spring adjustment guide paper when the commodity packing stops in the very first to the eye. (At this time of the product had become hard-to-find location at the bottom.)
This review is about item#35155477.
Used car sales
1
From Japan
On 2014-06-26 13:23:45
Cheap and the price is good, but the quality was not concerned about the point, such as durability, when attached to the vehicle, but only one, When fitting in the palm of the hand, it was cracked about six centimeters. Because it does not sell in the single item of only one sheet, and repaired with adhesive and hot cement, it was mounting once. ☆ wonder if they lack some of the resin thickness?
This review is about item#35155477.
Use the factory cost car
5
From Japan
On 2014-05-28 12:53:02
Use in Suzuki Kei. Absolutely no problem. 120 points.
This review is about item#35155477.
Ordinary use
1
From Japan
On 2014-05-24 16:50:48
Suzuki Wagon R, but we bought for the (August 2010 to August production model 2012), without interference in the absence of spring. I tried to shoehorn would float 5 mm position and put the spring, but it was broken. It was to adjust the spring, which gave up the impossible. I thing I penny-wise and pound-foolish. Cap is not even stand belly kicked or stepped on to be stolen or ~
This review is about item#35155477.
Exchange of genuine cover outdated
2
From Japan
On 2014-05-20 08:05:56
Nails (4 th) wheel cover when installing the supplied spring had broken in one place. I was shocked because I was going to have been carefully mounting. Cover itself of the looks I hope it is a little anxiety in terms of material and strength.
This review is about item#35155477.
Car dress up
5
From Japan
On 2014-05-06 23:03:56
Price, mounting ease, is satisfactory in all appearance.
This review is about item#35155477.

Related Products