Buy more than* S$200* and get FREE SHIPPING

Gate Lamp Switch, Thermal Relay Type

3.50 (2)
Caution
No shading hood.
Turn-off Illumination (Lx)
Lights-light 5 times less
Service Space
Outdoor and indoor side
Start Lighting Illuminance (Lux)
10-40 (Rated voltage, ambient temperature of 20 +/- 5 degree c)
Switching Lifetime (times)
3000 or more
Operating Voltage
AC90V-110V
Operating Ambient Temperature (deg C)
-10 - +40
Consumption Electric Current (mA)
10 OR LESS (MEASURED AT 1000 LX RATED VOLTAGE)
Rated Current (A)
3
Rated Voltage (V)
AC100
Compatible
EE SWITCHES BODY :EE4911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EE4313 35182104 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used to charge batteries.
5
From Japan
On 2017-09-18 17:47:48
It is as per the performance of the catalog and it works accurately. I am saved.
This review is about item#35182104.
Electrical construction of gate lights
2
From Japan
On 2016-11-22 02:46:27
There is no dissatisfaction with the product. "It is shipping on the day", it was required suddenly, but we thought that we could respond and ordered it. . Despite ordering early in the morning of that day, shipping was the next afternoon. Eventually I was not in time for construction.
This review is about item#35182104.

Related Products