Buy more than* S$200* and get FREE SHIPPING

Mini Chime Pushbutton

4.33 (3)
Compatible Electiric Wires
Single wire phi0.5-1.2, standed wire 0.5 to 0.75 mm2
JIS Standard
C0920 IPX3
Rated Current (A)
3
Rated Voltage (V)
30
Type
For embedded / Exposure mounting
Weight (g)
About 30
Compatible
1-gang box
Specification
Rainproof
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EG121 35182131 3.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For electric circuit test
3
From Japan
On 2017-04-13 14:32:13
I am saved because there are few small sized switches being sold.
This review is about item#35182131.
I bought it for repair of entrance chime.
5
From Japan
On 2016-06-25 16:49:51
Button of entrance chime destroyed with aged deterioration. Because it is too old and repair parts are not available, I repaired with this product.
This review is about item#35182131.
For starting audio equipment
5
From Japan
On 2014-08-12 14:05:18
I am satisfied.
This review is about item#35182131.

Related Products