Buy more than* S$200* and get FREE SHIPPING

Chime Pushbutton

5.00 (6)
Compatible Electric Wire (mm2)
phi0.5 - 2 line more phi0.5 - 2, single wire
Rated Current (A)
3
Rated Voltage (V)
30
Type
Small size
Weight (g)
About 125
Compatible
Switch box for 1 pc
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EG331 35182147 10.67 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2017-06-07 18:35:35
I change it cheaply. Recommended classic pingpong
This review is about item#35182147.
House renovation
5
From Japan
On 2017-01-22 14:47:50
As you can see. This is necessary if you need it. It is a simple mechanism.
This review is about item#35182147.
Electrical construction
5
From Japan
On 2016-10-31 20:33:30
The pushbutton of the broken chime was more than 30 years old, I was worried about the installation, but the form and the material were different but the screw position and the external dimensions were exactly the same and could be installed without processing.
This review is about item#35182147.
Because I did not respond
5
From Japan
On 2016-04-04 17:33:03
I ran an apartment but I did not ring the chime and ordered parts. It cost me money if I asked for repair, but it was really good as it only took parts cost.
This review is about item#35182147.
I heard that the chime does not ring from the lessor and I repaired it.
5
From Japan
On 2016-03-29 14:53:30
In the case where the chime does not sound, it was easy to predict that the contact point of the pushbutton was deteriorated, but since the trouble of the indoor chime was not conceivable, I also prepared parts there. Because the tenant was a lady alone, if possible I did not want to enter the repair but I thought that the repair was done, but after all I finished the repair without entering the room just by exchanging the push button , I was very pleased. The parts of the chime on the interior side are left over and become inventory.
This review is about item#35182147.
Entrance switch
5
From Japan
On 2013-08-29 14:09:39
Sedate is good
This review is about item#35182147.

Related Products