Buy more than* S$200* and get FREE SHIPPING

Laminate Trimmer

Cord Length (m)
2.5
Revolution (min-1[r.p.m])
30000
Power Consumption (W)
370
Power (V)
Single-phase 100
Current (A)
3.9
Height (mm)
211
Weight (kg)
1.3
Shaft Diameter (phi mm)
(Mounting bit) 6
Specification
Double insulation structure, fine grip, soft-start
Accessories
Single-ended wrench (17mm), double-ended wrench (9x10mm), straight guide set, Carbide Straight bit (phi6)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRE-40 35155093 218.35 SGD
In stock
ADD TO CART

Related Products