Buy more than* S$200* and get FREE SHIPPING

Laminate Trimmer

4.25 (4)
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
30000
Power Consumption (W)
500
Power (V)
Single-phase 100
Current (A)
5.2
Height (mm)
179
Weight (kg)
1.3
Shaft Diameter (phi mm)
(Mounting bit) 6
Accessories
Single-ended wrench (17mm), double-ended wrench (9x10mm), straight guide set, Carbide Straight bit (phi6)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-51 35155102 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Wood processing
4
From Japan
On 2017-05-30 18:08:20
It is trimmer debut. I think that I can use it something. Satisfied trying.
This review is about item#35155102.
Deburring and chamfering of a small edge of plywood
3
From Japan
On 2017-02-21 08:44:12
The price is inexpensive and saved, but I think that it is a bit lacking in durability. Dust easily enters the switch part, which is likely to cause poor contact. It is convenient and handy for workability.
This review is about item#35155102.
Used for deep processing
5
From Japan
On 2016-09-06 13:17:41
Rotating power can work comfortably and comfortably.
This review is about item#35155102.
Wood work
5
From Japan
On 2015-02-13 21:36:37
The price is cheap but the quality is good, so you can use it with confidence. There are no particular improvements.
This review is about item#35155102.

Related Products