Buy more than* S$200* and get FREE SHIPPING

Auto Plane

Motion Speed (m/s)
0.013
Cutting Material Thickness (mm)
(Automatic lathe) 5 - 127 (1.5 min - 4 Dimension 2 minutes)
Maximum Cutting Width (mm)
(Automatic lathe) 254 (8 Dimension 4 minutes)
Maximum Cut Depth (mm)
(Automatic lathe) 2.5 (per)
Cord Length (m)
5
Revolution (min-1[r.p.m])
8000
Power Consumption (W)
1350
Power (V)
Single-phase 100
Current (A)
14
Form
AP-10N
Weight (kg)
26
Accessories
Cutting edge gauge set box wrench (9mm) double-ended wrench (10x13mm) Allen wrench (3.5 mm) hexagon wood screws (8x50mm) hexagon socket head cap screws (6x20mm) lock pin lifting handle rootstock
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP-10N 35155163 954.78 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products