Buy more than* S$200* and get FREE SHIPPING

Blower

Wind Pressure (kPa)
5.5
Air Capacity (m3/min)
3.5
Cord Length (m)
5
Revolution (min-1[r.p.m])
16000
Power Consumption (W)
630
Power (V)
Single-phase 100
Current (A)
6.6
Weight (kg)
1.7
Length (mm)
612
Accessories
Nozzle (220mm) Dust bag (1.4L) flexible hose (1m) Sukimanozuru
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-3500DX 35155197 98.06 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products