Buy more than* S$200* and get FREE SHIPPING

Blower

Wind Pressure (kPa)
1.3 - 5.5
Air Capacity (m3/min)
1.7 - 3.5
Cord Length (m)
5
Revolution (min-1[r.p.m])
8000 - 16000
Power Consumption (W)
630
Power (V)
Single-phase 100
Current (A)
6.6
Weight (kg)
1.7
Length (mm)
452
Accessories
Nozzle (220mm) Dust bag (1.4L)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-3500V 35155206 116.15 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products