Buy more than* S$200* and get FREE SHIPPING

Blower

5.00 (1)
Wind Pressure (kPa)
1.3 - 5.5
Air Capacity (m3/min)
1.7 - 3.5
Cord Length (m)
5
Revolution (min-1[r.p.m])
8000 - 16000
Power Consumption (W)
630
Power (V)
Single-phase 100
Current (A)
6.6
Weight (kg)
1.7
Length (mm)
612
Specification
Double insulation structure, continuously variable transmission
Accessories
Nozzle (220mm) Dust bag (1.4L) flexible hose (1m) Sukimanozuru
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL-3500VDX 35155215 129.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rubbish skip-roof before painting the underlying processing of farm equipment
5
From Japan
On 2014-11-06 06:46:35
It is better to be careful not foreign matter is caught in the fan when you use a very good suction since the rotation is changed freely
This review is about item#35155215.

Related Products