Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Blower Vacuum

Ratio
I vary the type and size of (crushed) 10:1 leaf, according to the degree of drying.
Nozzle Diameter (phi mm)
Wide nozzle / 400 nozzle / 122
Wind Velocity (m/s)
40 - 70
Air Capacity (m3/min)
6.0 - 10
Suction Power (W)
Up to 175
Cord Length (m)
0.3
Power Consumption (W)
1100
Power (V)
Single-phase 100
Current (A)
12
Capacity (L)
35
Weight (kg)
4.5
Accessories
Nozzle Dust bag auxiliary handle shawl band roller extension cord Wide nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RESV-1510V 35155233 349.90 SGD
In stock
ADD TO CART

Related Products