Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmer

3.67 (3)
Maximum Cutting Diameter (phi mm)
May change due to the sharpness of the cutting tool and the type of Eda径 / 10 ※ trees.
Stroke Number(min1)
1500
Drive System
(Cutting blade) double-edged drive
Stroke Quantity (mm)
18
Pruning Width (mm)
210
Cord Length (m)
0.25
Power Consumption (W)
80
Power (V)
Single-phase 100
Current (A)
0.9
Weight (kg)
0.85
Length (mm)
454
Specification
Cutlery / Standard blade
Accessories
Blade Set (body mounted) blade cover (body mounted) extension cord (10m) Code strap (belt hook)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-2110 35155276 85.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Pruning of the garden, especially altitude of ball-building
4
From Japan
On 2016-11-19 07:04:37
There is no much power compared to more than hedge trimmers 300mm, but is suitable for high altitude of the ball building of Maki. Light and not tired even if pruning work while extending a hand to the far away with one hand. Roughly 1kg lighter is thankfully compared to 300mm or more of the trimmer. Of course there is no light minute motor power, but no problem if divisible and for aerial work. In both manual and one hand working at heights different sense of security at all. Use of 300mm or more of the trimmer to work with both hands of course, if the environment that can work with a four-legged. The force is not in the motor, essential be used in easy stages. Also do not forget lubricant spray every hour. But will break immediately if the long-term continuous work, is wrong is better to use force to the first place because he is not suitable for such work.
This review is about item#35155276.
Care of the garden
5
From Japan
On 2016-08-16 18:44:22
High-performance products Thank you provided at low cost.
This review is about item#35155276.
pruning
2
From Japan
On 2015-01-14 13:01:41
Selfishness is I weight to very good use in the 210cm, but the motor will not operate using day / 4 hours / 15 days, twice to manufacturer  Issued to repair. Repair cost is also the amount that does not change with the new purchase expensive. Therefore the DIY products, there is a problem in the durability of the motor. Inferior compared with other manufacturers products. Workability want somehow for very good.  In addition, the motor single item price is also high. (When the motor replacement of yourself)
This review is about item#35155276.

Related Products