Buy more than* S$200* and get FREE SHIPPING

Tabletop Band Saw

5.00 (1)
Table Tilt Angle (Degree)
0 - 45 (right)
Processing capable Plate Thickness (mm)
(Soft wood) 80, (hard wood) 50, (aluminum) 20
Table Dimensions (mm)
200x200
Cord Length (m)
1.7
Power Consumption (W)
90
Power (V)
Single-phase 100
Current (A)
1
Weight (kg)
6
Specification
Band saw blade peripheral speed (cm/s)/216 - 333
Accessories
Band saw blade (M-1142) L-wrench (large 5mm 2.5mm medium small 2mm: 1 each) and angle cutting guide dust collection duct for rubber pipe (36mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBS-50 35155364 619.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum pipe and plate
5
From Japan
On 2015-02-09 17:41:51
Will receive the goods, I tried to use immediately. But I made a cutting of square pipe of aluminum think that was doing diligently in Easo until now and terribly easy! It's not just how to think and torque shortage for business only. Spud not expired, but I think that it is enough when considering the balance of the price of time and product.
This review is about item#35155364.

Related Products