Buy more than* S$200* and get FREE SHIPPING

DIN/C Type Combined Use Rail

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Thickness (mm)
1.5
Weight (g)
228
Height (mm)
10
Width (mm)
35
Length (mm)
1000
Material
WHITE ALUMINUM / ALUMITE PROCESSING (JIS H 4100 ALLOY NUMBER 6063)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IRDA-100 35102751 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For wire fixing
5
From Japan
On 2015-05-15 14:26:36
I was firmer than expected and I could firmly fix it. Since correspondence was also early, it is satisfactory.
This review is about item#35102751.
Terminal block rail
2
From Japan
On 2014-11-12 11:15:20
I bought it because it is cheap. I did not agree.
This review is about item#35102751.
Electric wiring
1
From Japan
On 2012-09-05 17:37:28
IDEC's BND 15WP could not be installed
This review is about item#35102751.
Work
5
From Japan
On 2012-01-14 20:34:26
It is more rigid than the Osaka soul's DIN rail, the actual weight is about 244 g and heavy, I think the strength is also above. For quality and price, this one has a sense of profit, but if light and thin one is better, even the Osaka soul is enough.
This review is about item#35102751.

Related Products