Buy more than* S$200* and get FREE SHIPPING

Eco Mini Strainer

4.32 (19)
Lower Outer Diameter (mm)
31
Upper Outer Diameter (mm)
115
Mesh
130 microns
Mesh
#100
Height (mm)
51
Material
(Body)paper, (mesh part)nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 Poles 35158514 17.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 2
1 star 0
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Interior repair
5
From Japan
On 2017-07-03 20:30:49
I think the filtration speed is fast as the hardened paint is scattered.
This review is about item#35158514.
Paint the paint into gun when painting.
4
From Japan
On 2017-05-18 15:27:09
When painting it puts paint in gun, but when occasionally putting gasoline from a carrying can into a tank it uses it for garbage removal. Very convenient!
This review is about item#35158514.
Painting
4
From Japan
On 2017-05-03 23:39:32
I tried to filter butter milk paint for the first time but it took more time for the paint to fall beyond expectation. Perhaps it was more coarse?
This review is about item#35158514.
Used for removing unnecessary substances from overseas paints
5
From Japan
On 2016-12-29 22:04:33
Although it is somewhat, it was used for removing unnecessary substances of water-based paint from overseas. Although it was a paint that can be used with little problem, it was used just in case. Again, some foreign matter was attached. It seems there was an effect.
This review is about item#35158514.
Painting parts
4
From Japan
On 2016-08-14 08:41:07
I have to change paint every day, so I will use it every time. It is recommended because it can filter quickly regardless of the viscosity of the paint.
This review is about item#35158514.
It is the product reason
4
From Japan
On 2016-06-09 18:21:17
It was a good feeling.
This review is about item#35158514.
Paint trashing
4
From Japan
On 2016-05-25 09:33:11
It is reasonable compared with the equivalent
This review is about item#35158514.
Sheet metal paint
5
From Japan
On 2016-04-20 17:16:54
Very easy to use reasonable
This review is about item#35158514.
Automotive painting
5
From Japan
On 2016-04-05 21:25:13
It is inexpensive, easy to use, and very satisfied.
This review is about item#35158514.
Painting
2
From Japan
On 2014-12-20 13:17:51
Especially, it seems that filtration is fast. It is also not suitable for folding and carrying or even throwing away after use. It may be good at the factory, but it was better to use other things to carry around compactly to the destination.
This review is about item#35158514.

Related Products