Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Bladed M Star Strengthened End Mill , M

Purpose
General Purpose
Helix Angle (Degree)
30
Edge Type
Gash land
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shape Shaft Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Coating Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Shaft Diameter Tolerance (mm) Blade Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Coating Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 to -0.011 0 to -0.020 - 30 - 90 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD1200 35155617 99.99 SGD
Shipped after 2018-06-28
- 0 to -0.008 0 to -0.020 4 2.5 1 40 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD0100 35155513 22.99 SGD
Shipped after 2018-06-28
- 0 to -0.009 0 to -0.020 - 25 - 70 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD1000 35155601 68.99 SGD
Shipped after 2018-06-28
- 0 to -0.008 0 to -0.020 4 5 2 40 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD0200 35155531 18.99 SGD
In stock
- 0 to -0.008 0 to -0.020 6 - 4 50 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD0400 35155565 24.99 SGD
In stock
- 0 to -0.009 0 to -0.020 8 20 8 60 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD0800 35155592 56.99 SGD
Shipped after 2018-06-28
- 0 to -0.008 0 to -0.020 4 3.8 1.5 40 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD0150 35155522 22.99 SGD
Shipped after 2018-06-28
- 0 to -0.008 0 to -0.020 6 12.5 5 50 (Al, Ti) N coating Hypersonic fine cemented carbide 1PC 1 MS2MDD0500 35155574 30.99 SGD
Shipped after 2018-06-28
Square 0 to -0.008 0 to -0.020 6 7.5 3 50 (Al, Ti) N coating Hyper-fine cemented carbide 1PC 1 MS2MDD0300 35155556 23.99 SGD
Shipped after 2018-06-28
Square 0 - -0.008 0 - -0.020 4 6.3 2.5 40 (Aluminum, titanium) N coating ULTRAFINE PARTICLES CEMENTED ALLOY 1PC 1 MS2MDD0250 35155547 18.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products