Buy more than* S$200* and get FREE SHIPPING

M Star High Power End Mill, S

5.00 (1)
Helix Angle (Degree)
45
Coating
(Al, Ti) N coating
Edge Type
Gash land
Number of Blades
4
...see all>
Product Options
ADD TO CART
Outer Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Material Shape Purpose Shaft Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Material Shape Purpose Shaft Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 6 7.5 5 50 Hypersonic fine cemented carbide - General hard twist 0 to -0.008 1PC 1 MSSHDD0500 35155662 59.99 SGD
Shipped after 2018-04-27
0 to -0.020 8 - 8 60 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD0800 35155723 93.99 SGD
Shipped after 2018-04-27
0 to -0.020 - 16.5 - 75 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1100. 35155775 179.99 SGD
Shipped after 2018-04-27
0 to -0.030 - 24 - 90 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1600 35155827 339.99 SGD
Shipped after 2018-04-27
0 to -0.020 8 10.5 7 60 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD0700 35155705 93.99 SGD
Shipped after 2018-04-27
0 to -0.020 8 11.3 7.5 60 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD0750 35155714 119.99 SGD
Shipped after 2018-04-27
0 to -0.030 20 28.5 19 110 Hypersonic fine cemented carbide - General hard twist 0 to -0.013 1PC 1 MSSHDD1900 35155854 519.99 SGD
Shipped after 2018-04-27
0 to -0.020 6 8.3 5.5 50 Hypersonic fine cemented carbide - General hard twist 0 to -0.008 1PC 1 MSSHDD0550 35155671 70.99 SGD
Shipped after 2018-04-27
0 to -0.020 - - - 70 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD1000 35155766 119.99 SGD
Shipped after 2018-04-27
0 to -0.030 - 19.5 - 75 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1300 35155793 229.99 SGD
Shipped after 2018-04-27
0 to -0.030 - 27 - 100 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1800 35155845 469.99 SGD
Shipped after 2018-04-27
0 to -0.020 6 5.3 3.5 45 Hypersonic fine cemented carbide - General hard twist 0 to -0.008 1PC 1 MSSHDD0350 35155635 63.99 SGD
Shipped after 2018-04-27
0 to -0.030 - 22.5 - 90 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1500 35155811 279.99 SGD
Shipped after 2018-04-27
0 to -0.020 6 4.5 3 45 Hypersonic fine cemented carbide - General hard twist 0 to -0.008 1PC 1 MSSHDD0300 35155626 50.99 SGD
Shipped after 2018-04-27
0 to -0.020 - - - 75 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1200 35155784 179.99 SGD
Shipped after 2018-04-27
0 to -0.030 - 25.5 - 100 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1700 35155836 389.99 SGD
Shipped after 2018-04-27
0 to -0.020 - 12.8 8.5 70 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD0850 35155732 129.99 SGD
Shipped after 2018-04-27
0 to -0.020 - 13.5 9 70 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD0900 35155741 119.99 SGD
Shipped after 2018-04-27
0 to -0.020 - 14.3 9.5 70 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD0950 35155757 129.99 SGD
Shipped after 2018-04-27
0 to -0.030 - 21 - 90 Hypersonic fine cemented carbide - General hard twist 0 to -0.011 1PC 1 MSSHDD1400 35155802 239.99 SGD
Shipped after 2018-04-27
0 to -0.020 6 6.8 4.5 45 Hypersonic fine cemented carbide - General hard twist 0 to -0.008 1PC 1 MSSHDD0450 35155653 67.99 SGD
Shipped after 2018-04-27
0 to -0.020 6 9 6 50 Hypersonic fine cemented carbide - General hard twist 0 to -0.008 1PC 1 MSSHDD0600 35155687 56.99 SGD
Shipped after 2018-04-27
0 to -0.020 8 9.8 6.5 60 Hypersonic fine cemented carbide - General hard twist 0 to -0.009 1PC 1 MSSHDD0650 35155696 119.99 SGD
Shipped after 2018-04-27
0 to -0.030 20 30 20 110 Hypersonic fine cemented carbide - General hard twist 0 to -0.013 1PC 1 MSSHDD2000 35155863 499.99 SGD
Shipped after 2018-04-27
0 - -0.020 6 6 4 45 Hyper-fine cemented carbide Square - 0 - -0.008 1PC 1 MSSHDD0400 35155644 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in grinding operation with milling machine
5
From Japan
On 2017-08-08 10:53:55
It is super steel, and it has 4 blades, so grinding work is crisp and pleasant!
This review is about item#35155687.

Related Products