Buy more than* S$200* and get FREE SHIPPING

2 flute em stirrer radius end mill (M)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For Sumi R processing
Outer Diameter Tolerance (mm)
0--0.020
Helix Angle (Degree)
30
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shaft Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Corner Radius (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Corner Radius (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0--0.009 8 16 2 8 60 1pc 1 MS2MRBD0800R200 35156904 119.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 3 12 75 1pc 1 MS2MRBD1200R300 35157087 199.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 1 12 75 1pc 1 MS2MRBD1200R100 35157044 179.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 1.5 10 70 1pc 1 MS2MRBD1000R150 35156974 129.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 0.2 12 75 1pc 1 MS2MRBD1200R020 35157017 169.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 0.3 12 75 1pc 1 MS2MRBD1200R030 35157026 169.99 SGD
Shipped after 2018-02-23
0--0.008 6 10 0.1 5 50 1pc 1 MS2MRBD0500R010 35156737 58.99 SGD
Shipped after 2018-02-23
0--0.009 8 16 0.2 8 60 1pc 1 MS2MRBD0800R020 35156852 96.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 0.5 12 75 1pc 1 MS2MRBD1200R050 35157035 169.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 1.5 12 75 1pc 1 MS2MRBD1200R150 35157053 179.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 2 12 75 1pc 1 MS2MRBD1200R200 35157062 199.99 SGD
Shipped after 2018-02-23
0--0.009 8 16 0.3 8 60 1pc 1 MS2MRBD0800R030 35156861 96.99 SGD
Shipped after 2018-02-23
0--0.009 8 16 0.5 8 60 1pc 1 MS2MRBD0800R050 35156877 96.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 2.5 10 70 1pc 1 MS2MRBD1000R250 35156992 139.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 3 10 70 1pc 1 MS2MRBD1000R300 35157001 139.99 SGD
Shipped after 2018-02-23
0--0.011 12 24 2.5 12 75 1pc 1 MS2MRBD1200R250 35157071 199.99 SGD
Shipped after 2018-02-23
0--0.008 6 6 0.1 3 50 1pc 1 MS2MRBD0300R010 35156633 54.99 SGD
Shipped after 2018-02-23
0--0.009 8 16 1 8 60 1pc 1 MS2MRBD0800R100 35156886 109.99 SGD
Shipped after 2018-02-23
0--0.009 8 16 1.5 8 60 1pc 1 MS2MRBD0800R150 35156895 109.99 SGD
Shipped after 2018-02-23
0--0.009 8 16 2.5 8 60 1pc 1 MS2MRBD0800R250 35156913 119.99 SGD
Shipped after 2018-02-23
0--0.009 8 16 3 8 60 1pc 1 MS2MRBD0800R300 35156922 119.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 0.2 10 70 1pc 1 MS2MRBD1000R020 35156931 119.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 0.5 10 70 1pc 1 MS2MRBD1000R050 35156956 129.99 SGD
Shipped after 2018-02-23
0--0.008 4 2 0.1 1 40 1pc 1 MS2MRBD100R010 35156493 52.99 SGD
Shipped after 2018-02-23
0--0.008 4 4 0.1 2 40 1pc 1 MS2MRBD0200R010 35156554 52.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 0.3 10 70 1pc 1 MS2MRBD1000R030 35156947 119.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 1 10 70 1pc 1 MS2MRBD1000R100 35156965 129.99 SGD
Shipped after 2018-02-23
0--0.009 10 20 2 10 70 1pc 1 MS2MRBD1000R200 35156983 139.99 SGD
Shipped after 2018-02-23
0--0.008 4 3 0.1 1.5 40 1pc 1 MS2MRBD150R010 35156527 52.99 SGD
Shipped after 2018-02-23
0--0.008 4 5 0.1 2.5 40 1pc 1 MS2MRBD0250R010 35156597 52.99 SGD
Shipped after 2018-02-23
0--0.008 6 8 0.1 4 50 1pc 1 MS2MRBD0400R010 35156685 57.99 SGD
Shipped after 2018-02-23
0--0.008 6 12 0.1 6 50 1pc 1 MS2MRBD0600R010 35156782 64.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products