Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Violet High Precision Drill

5.00 (2)
Point Angle (Degree)
180/118
...see all>
Product Options
ADD TO CART
Tip Diameter (phi mm) Drill diameter D1 (phi mm) Blade Diameter (phi mm) Shank Diameter D4 (mm) Shank Diameter (phi mm) Overall Length L1 (mm) Flute Length (mm) Thinning Shape of Drills Overall Length (mm) Coating 2015 Trusco Published Pages TRUSCO Part Number Material Groove Length L3 (mm) Purpose Coolant Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter (phi mm) Drill diameter D1 (phi mm) Blade Diameter (phi mm) Shank Diameter D4 (mm) Shank Diameter (phi mm) Overall Length L1 (mm) Flute Length (mm) Thinning Shape of Drills Overall Length (mm) Coating 2015 Trusco Published Pages TRUSCO Part Number Material Groove Length L3 (mm) Purpose Coolant Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(118 degree) 1.8 7.5 - 8 - 80 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 32 For spot facing, For spot facing External   1PC 1 VAPDSCBD0750 35158374 58.99 SGD
Shipped after 2018-06-27
(118 degree) 3.2 - - - - 96 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 41 For spot facing, For spot facing External   1PC 1 VAPDSCBD1000 35158426 64.99 SGD
Shipped after 2018-06-27
(118 degree) 4.2 - - - - 121 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 51 For spot facing, For spot facing External   1PC 1 VAPDSCBD1400 35158505 109.99 SGD
Shipped after 2018-06-27
(118 degree) 1.0 4 - 4 - 70 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 21 For spot facing, For spot facing External   1PC 1 VAPDSCBD0400 35158304 53.99 SGD
Shipped after 2018-06-27
(118 degree) 1.0 4.5 - 6 - 80 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 23 For spot facing, For spot facing External   1PC 1 VAPDSCBD0450 35158313 53.99 SGD
Shipped after 2018-06-27
(118 degree) 2.0 8 - 8 - 85 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 35 For spot facing, For spot facing External   1PC 1 VAPDSCBD0800 35158383 55.99 SGD
In stock
(118 degree) 3.7 12.5 - - - 109 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 49 For spot facing, For spot facing External   1PC 1 VAPDSCBD1250 35158471 99.99 SGD
Shipped after 2018-06-27
(118 degree) 0.8 3 - 3 - 60 - X thinning - Violet coating - - Luxury high-alloy high-speed steel - For spot facing, For spot facing External   1PC 1 VAPDSCBD0300 35158286 52.99 SGD
Shipped after 2018-06-27
(118 degree) 1.4 5 - 6 - 80 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 25 For spot facing, For spot facing External   1PC 1 VAPDSCBD0500 35158322 55.99 SGD
Shipped after 2018-06-27
(118 degree) 2.8 9.5 - - - 93 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 38 For spot facing, For spot facing External   1PC 1 VAPDSCBD0950 35158417 64.99 SGD
Shipped after 2018-06-27
(118 degree) 1.4 6.5 - 8 - 80 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 30 For spot facing, For spot facing External   1PC 1 VAPDSCBD0650 35158356 58.99 SGD
Shipped after 2018-06-27
(118 degree) 2.8 9 - - - 93 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 38 For spot facing, For spot facing External   1PC 1 VAPDSCBD0900 35158401 67.99 SGD
Shipped after 2018-06-27
(118 degree) 0.8 3.5 - 4 - 70 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 19 For spot facing, For spot facing External   1PC 1 VAPDSCBD0350 35158295 52.99 SGD
Shipped after 2018-06-27
(118 degree) 2.0 8.5 - - - 90 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 35 For spot facing, For spot facing External *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAPDSCBD0850 35158392 67.99 SGD
Shipped after 2018-06-27
(118 degree) 3.7 - - - - 105 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 45 For spot facing, For spot facing External   1PC 1 VAPDSCBD1100 35158444 82.99 SGD
Shipped after 2018-06-27
(118 degree) 3.7 11.5 - - - 105 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 45 For spot facing, For spot facing External   1PC 1 VAPDSCBD1150 35158453 79.99 SGD
Shipped after 2018-06-27
(118 degree) 4.2 13.5 - - - 121 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 51 For spot facing, For spot facing External   1PC 1 VAPDSCBD1350 35158496 96.99 SGD
Shipped after 2018-06-27
(118 degree) 1.4 5.5 - 6 - 80 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 27 For spot facing, For spot facing External   1PC 1 VAPDSCBD0550 35158331 57.99 SGD
Shipped after 2018-06-27
(118 degree) 1.8 7 - 8 - 80 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 32 For spot facing, For spot facing External   1PC 1 VAPDSCBD0700 35158365 59.99 SGD
Shipped after 2018-06-27
(118 degree) 3.2 10.5 - - - 101 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 41 For spot facing, For spot facing External   1PC 1 VAPDSCBD1050 35158435 82.99 SGD
Shipped after 2018-06-27
(118 degree) 3.7 - - - - 109 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 49 For spot facing, For spot facing External   1PC 1 VAPDSCBD1200 35158462 78.99 SGD
In stock
(118 degree) 4.2 - - - - 109 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 49 For spot facing, For spot facing External   1PC 1 VAPDSCBD1300 35158487 95.99 SGD
Shipped after 2018-06-27
- 3.3 - 4 - 70 - - - - - - - 19 - -   1pc 1 VAPDSCBD0330 58683886 52.99 SGD
Shipped after 2018-06-27
- 5.8 - 6 - 80 - - - - - - - 27 - -   1pc 1 VAPDSCBD0580 58683956 58.99 SGD
Shipped after 2018-06-27
- 16 - 16 - 125 - - - - - - - 60 - -   1pc 1 VAPDSCBD1600 58684184 139.99 SGD
Shipped after 2018-06-27
- 18 - 20 - 133 - - - - - - - 63 - -   1pc 1 VAPDSCBD1800 58684236 169.99 SGD
Shipped after 2018-06-27
- 20 - 20 - 137 - - - - - - - 67 - -   1pc 1 VAPDSCBD2000 58684272 199.99 SGD
Shipped after 2018-06-27
- 26 - 32 - 180 - - - - - - - 85 - -   1pc 1 VAPDSCBD2600 58684324 349.99 SGD
Shipped after 2018-06-27
- 6.1 - 8 - 80 - - - - - - - 30 - -   1pc 1 VAPDSCBD0610 58683965 58.99 SGD
Shipped after 2018-06-27
- 6.9 - 8 - 80 - - - - - - - 32 - -   1pc 1 VAPDSCBD0690 58683992 58.99 SGD
Shipped after 2018-06-27
- 8.1 - 10 - 90 - - - - - - - 35 - -   1pc 1 VAPDSCBD0810 58684035 66.99 SGD
Shipped after 2018-06-27
- 15.8 - 16 - 125 - - - - - - - 60 - -   1pc 1 VAPDSCBD1580 58684175 139.99 SGD
Shipped after 2018-06-27
- 17 - 20 - 132 - - - - - - - 62 - -   1pc 1 VAPDSCBD1700 58684193 169.99 SGD
Shipped after 2018-06-27
- 19.8 - 20 - 137 - - - - - - - 67 - -   1pc 1 VAPDSCBD1980 58684263 199.99 SGD
Shipped after 2018-06-27
- 4.8 - 6 - 80 - - - - - - - 25 - -   1pc 1 VAPDSCBD0480 58683931 55.99 SGD
Shipped after 2018-06-27
- 6.6 - 8 - 80 - - - - - - - 30 - -   1pc 1 VAPDSCBD0660 58683974 58.99 SGD
Shipped after 2018-06-27
- 8.8 - 10 - 93 - - - - - - - 38 - -   1pc 1 VAPDSCBD0880 58684053 66.99 SGD
Shipped after 2018-06-27
- 9.1 - 10 - 93 - - - - - - - 38 - -   1pc 1 VAPDSCBD0910 58684062 66.99 SGD
Shipped after 2018-06-27
- 14.8 - 16 - 123 - - - - - - - 58 - -   1pc 1 VAPDSCBD1480 58684157 129.99 SGD
Shipped after 2018-06-27
- 15 - 16 - 123 - - - - - - - 58 - -   1pc 1 VAPDSCBD1500 58684166 129.99 SGD
Shipped after 2018-06-27
- 17.6 - 20 - 133 - - - - - - - 63 - -   1pc 1 VAPDSCBD1760 58684211 169.99 SGD
Shipped after 2018-06-27
- 18.1 - 20 - 135 - - - - - - - 65 - -   1pc 1 VAPDSCBD1810 58684245 199.99 SGD
Shipped after 2018-06-27
- 19 - 20 - 135 - - - - - - - 65 - -   1pc 1 VAPDSCBD1900 58684254 199.99 SGD
Shipped after 2018-06-27
- 22 - 25 - 165 - - - - - - - 75 - -   1pc 1 VAPDSCBD2200 58684297 279.99 SGD
Shipped after 2018-06-27
- 23 - 25 - 170 - - - - - - - 80 - -   1pc 1 VAPDSCBD2300 58684306 309.99 SGD
Shipped after 2018-06-27
- 5.1 - 6 - 80 - - - - - - - 25 - -   1pc 1 VAPDSCBD0510 58683947 55.99 SGD
Shipped after 2018-06-27
- 6.8 - 8 - 80 - - - - - - - 32 - -   1pc 1 VAPDSCBD0680 58683983 59.99 SGD
Shipped after 2018-06-27
- 9.8 - 10 - 96 - - - - - - - 41 - -   1pc 1 VAPDSCBD0980 58684087 66.99 SGD
Shipped after 2018-06-27
- 4.6 - 6 - 80 - - - - 1 0663 664-6727 - 25 - -   1pc 1 VAPDSCBD0460 89654406 55.99 SGD
In stock
- 5.3 - 6 - 80 - - - - 1 0663 664-6760 - 25 - -   1pc 1 VAPDSCBD0530 89654442 55.99 SGD
Shipped after 2018-06-26
- 2.3 - 3 - 60 - - - - 1 0663 664-6581 - 13 - -   1pc 1 VAPDSCBD0230 89654266 51.99 SGD
Shipped after 2018-06-26
- 2.7 - 3 - 60 - - - - 1 0663 664-6620 - 15 - -   1pc 1 VAPDSCBD0270 89654302 51.99 SGD
In stock
- 2.8 - 3 - 60 - - - - 1 0663 664-6638 - 15 - -   1pc 1 VAPDSCBD0280 89654311 51.99 SGD
In stock
- 3.1 - 4 - 70 - - - - 1 0663 664-6654 - 17 - -   1pc 1 VAPDSCBD0310 89654336 51.99 SGD
In stock
- 3.6 - 4 - 70 - - - - 1 0663 664-6671 - 21 - -   1pc 1 VAPDSCBD0360 89654354 51.99 SGD
In stock
- 6.4 - 8 - 80 - - - - 1 0663 664-6832 - 30 - -   1pc 1 VAPDSCBD0640 89654512 58.99 SGD
Shipped after 2018-06-26
- 7.6 - 8 - 85 - - - - 1 0663 664-6883 - 35 - -   1pc 1 VAPDSCBD0760 89654564 58.99 SGD
In stock
- 2.6 - 3 - 60 - - - - 1 0663 664-6611 - 15 - -   1pc 1 VAPDSCBD0260 89654293 51.99 SGD
Shipped after 2018-06-26
- 4.7 - 6 - 80 - - - - 1 0663 664-6735 - 25 - -   1pc 1 VAPDSCBD0470 89654415 55.99 SGD
Shipped after 2018-06-26
- 5.2 - 6 - 80 - - - - 1 0663 664-6751 - 25 - -   1pc 1 VAPDSCBD0520 89654433 55.99 SGD
Shipped after 2018-06-26
- 5.4 - 6 - 80 - - - - 1 0663 664-6778 - 27 - -   1pc 1 VAPDSCBD0540 89654451 55.99 SGD
In stock
- 2.4 - 3 - 60 - - - - 1 0663 664-6590 - 13 - -   1pc 1 VAPDSCBD0240 89654275 51.99 SGD
Shipped after 2018-06-26
- 3.7 - 4 - 70 - - - - 1 0663 664-6689 - 21 - -   1pc 1 VAPDSCBD0370 89654363 51.99 SGD
In stock
- 6.7 - 8 - 80 - - - - 1 0663 664-6841 - 30 - -   1pc 1 VAPDSCBD0670 89654521 58.99 SGD
In stock
- 14.2 - 16 - 123 - - - - - 664-6913 - 58 - -   1pc 1 VAPDSCBD1420 89654591 129.99 SGD
Shipped after 2018-06-27
- 9.6 - 10 - 96 - - - - - - - 41 - -   1pc 1 VAPDSCBD0960 58684071 66.99 SGD
Shipped after 2018-06-27
- 10.1 - 12 - 101 - - - - - - - 41 - -   1pc 1 VAPDSCBD1010 58684096 82.99 SGD
Shipped after 2018-06-27
- 10.3 - 12 - 101 - - - - - - - 41 - -   1pc 1 VAPDSCBD1030 58684105 82.99 SGD
Shipped after 2018-06-27
- 17.5 - 20 - 133 - - - - - - - 63 - -   1pc 1 VAPDSCBD1750 58684202 169.99 SGD
Shipped after 2018-06-27
- 24 - 25 - 170 - - - - - - - 80 - -   1pc 1 VAPDSCBD2400 58684315 329.99 SGD
Shipped after 2018-06-27
- 28 - 32 - 190 - - - - - - - 95 - -   1pc 1 VAPDSCBD2800 58684333 369.99 SGD
Shipped after 2018-06-27
- 3.8 - 4 - 70 - - - - - - - 21 - -   1pc 1 VAPDSCBD0380 58683904 52.99 SGD
Shipped after 2018-06-27
- 4.2 - 6 - 80 - - - - - - - 21 - -   1pc 1 VAPDSCBD0420 58683913 52.99 SGD
Shipped after 2018-06-27
- 7.8 - 8 - 85 - - - - - - - 35 - -   1pc 1 VAPDSCBD0780 58684017 58.99 SGD
Shipped after 2018-06-27
- 11.8 - 12 - 105 - - - - - - - 45 - -   1pc 1 VAPDSCBD1180 58684123 80.99 SGD
Shipped after 2018-06-27
- 17.8 - 20 - 133 - - - - - - - 63 - -   1pc 1 VAPDSCBD1780 58684227 169.99 SGD
Shipped after 2018-06-27
- 3.4 - 4 - 70 - - - - - - - 19 - -   1pc 1 VAPDSCBD0340 58683895 52.99 SGD
Shipped after 2018-06-27
- 4.3 - 6 - 80 - - - - - - - 23 - -   1pc 1 VAPDSCBD0430 58683922 52.99 SGD
Shipped after 2018-06-27
- 8.6 - 10 - 93 - - - - - - - 38 - -   1pc 1 VAPDSCBD0860 58684044 67.99 SGD
Shipped after 2018-06-27
- 11.1 - 12 - 105 - - - - - - - 45 - -   1pc 1 VAPDSCBD1110 58684114 82.99 SGD
Shipped after 2018-06-27
- 13.8 - 16 - 121 - - - - - - - 51 - -   1pc 1 VAPDSCBD1380 58684132 98.99 SGD
Shipped after 2018-06-27
- 32 - 32 - 200 - - - - - - - 105 - -   1pc 1 VAPDSCBD3200 58684367 449.99 SGD
Shipped after 2018-06-27
- 7.1 - 8 - 80 - - - - - - - 32 - -   1pc 1 VAPDSCBD0710 58684001 58.99 SGD
Shipped after 2018-06-27
- 7.9 - 8 - 85 - - - - - - - 35 - -   1pc 1 VAPDSCBD0790 58684026 58.99 SGD
Shipped after 2018-06-27
- 14.1 - 16 - 123 - - - - - - - 58 - -   1pc 1 VAPDSCBD1410 58684141 129.99 SGD
Shipped after 2018-06-27
- 20.1 - 20 - 137 - - - - - - - 67 - -   1pc 1 VAPDSCBD2010 58684281 199.99 SGD
Shipped after 2018-06-27
- 29 - 32 - 195 - - - - - - - 100 - -   1pc 1 VAPDSCBD2900 58684342 399.99 SGD
Shipped after 2018-06-27
- 30 - 32 - 195 - - - - - - - 100 - -   1pc 1 VAPDSCBD3000 58684351 399.99 SGD
Shipped after 2018-06-27
- 2 - 3 - 60 - - - - - 664-6557 - 12 - -   1pc 1 VAPDSCBD0200 89654232 52.99 SGD
Shipped after 2018-06-27
- 2.5 - 3 - 60 - - - - - 664-6603 - 13 - -   1pc 1 VAPDSCBD0250 89654284 52.99 SGD
Shipped after 2018-06-27
- 3.9 - 4 - 70 - - - - 1 0663 664-6697 - 21 - -   1pc 1 VAPDSCBD0390 89654372 51.99 SGD
In stock
- 4.1 - 6 - 80 - - - - 1 0663 664-6701 - 21 - -   1pc 1 VAPDSCBD0410 89654381 51.99 SGD
In stock
- 4.4 - 6 - 80 - - - - 1 0663 664-6719 - 23 - -   1pc 1 VAPDSCBD0440 89654397 51.99 SGD
In stock
- 4.9 - 6 - 80 - - - - 1 0663 664-6743 - 25 - -   1pc 1 VAPDSCBD0490 89654424 55.99 SGD
Shipped after 2018-06-26
- 6.2 - 8 - 80 - - - - 1 0663 664-6816 - 30 - -   1pc 1 VAPDSCBD0620 89654494 58.99 SGD
Shipped after 2018-06-26
- 7.3 - 8 - 80 - - - - 1 0663 664-6867 - 32 - -   1pc 1 VAPDSCBD0730 89654546 58.99 SGD
Shipped after 2018-06-26
- 14.5 - 16 - 123 - - - - - 664-6921 - 58 - -   1pc 1 VAPDSCBD1450 89654607 129.99 SGD
Shipped after 2018-06-27
- 3.4 3.4 4 4 70 19 - 70 - 1 0153 659-9419 - 19 - -   1pc 1 VAPDSCBD0340 89654704 51.99 SGD
In stock
- 2.2 - 3 - 60 - - - - 1 0663 664-6573 - 12 - -   1pc 1 VAPDSCBD0220 89654257 51.99 SGD
In stock
- 6.3 - 8 - 80 - - - - 1 0663 664-6824 - 30 - -   1pc 1 VAPDSCBD0630 89654503 58.99 SGD
In stock
- 7.4 - 8 - 80 - - - - 1 0663 664-6875 - 32 - -   1pc 1 VAPDSCBD0740 89654555 58.99 SGD
Shipped after 2018-06-26
- 15.7 - 16 - 125 - - - - - 664-6948 - 60 - -   1pc 1 VAPDSCBD1570 89654625 139.99 SGD
Shipped after 2018-06-27
- 17.7 - 20 - 133 - - - - - 664-6956 - 63 - -   1pc 1 VAPDSCBD1770 89654634 169.99 SGD
Shipped after 2018-06-27
- 32 32 32 32 200 105 - 200 - 1 0153 659-9826 - 105 - -   1pc 1 VAPDSCBD3200 89655115 449.99 SGD
Shipped after 2018-06-26
- 2.1 - 3 - 60 - - - - 1 0663 664-6565 - 12 - -   1pc 1 VAPDSCBD0210 89654241 51.99 SGD
In stock
- 3.2 - 4 - 70 - - - - 1 0663 664-6662 - 17 - -   1pc 1 VAPDSCBD0320 89654345 51.99 SGD
In stock
- 5.7 - 6 - 80 - - - - 1 0663 664-6794 - 27 - -   1pc 1 VAPDSCBD0570 89654476 58.99 SGD
In stock
- 5.9 - 6 - 80 - - - - 1 0663 664-6808 - 27 - -   1pc 1 VAPDSCBD0590 89654485 58.99 SGD
In stock
- 31 31 32 32 200 105 - 200 - 1 0153 659-9818 - 105 - -   1pc 1 VAPDSCBD3100 89655106 449.99 SGD
In stock
- 2.9 - 3 - 60 - - - - 1 0663 664-6646 - 15 - -   1pc 1 VAPDSCBD0290 89654327 51.99 SGD
In stock
- 5.6 - 6 - 80 - - - - 1 0663 664-6786 - 27 - -   1pc 1 VAPDSCBD0560 89654467 58.99 SGD
Shipped after 2018-06-26
- 7.2 - 8 - 80 - - - - 1 0663 664-6859 - 32 - -   1pc 1 VAPDSCBD0720 89654537 58.99 SGD
In stock
- 7.7 - 8 - 85 - - - - 1 0663 664-6891 - 35 - -   1pc 1 VAPDSCBD0770 89654573 58.99 SGD
In stock
- 10.8 - 12 - 105 - - - - - 664-6905 - 45 - -   1pc 1 VAPDSCBD1080 89654582 82.99 SGD
Shipped after 2018-06-27
- 21 21 25 25 165 75 - 165 - 1 0153 659-9711 - 75 - -   1pc 1 VAPDSCBD2100 89655002 259.99 SGD
Shipped after 2018-06-26
- 25 25 25 25 180 85 - 180 - 1 0153 659-9753 - 85 - -   1pc 1 VAPDSCBD2500 89655045 329.99 SGD
Shipped after 2018-06-26
- 26 26 32 32 180 85 - 180 - 1 0153 659-9761 - 85 - -   1pc 1 VAPDSCBD2600 89655054 329.99 SGD
Shipped after 2018-06-26
- 15.5 - 16 - 125 - - - - - 664-6930 - 60 - -   1pc 1 VAPDSCBD1550 89654616 139.99 SGD
Shipped after 2018-06-27
- 27 27 32 32 190 95 - 190 - 1 0153 659-9770 - 95 - -   1pc 1 VAPDSCBD2700 89655063 369.99 SGD
In stock
(118 degree) 1.4 6 - 6 - 80 - X thinning - Violet coating - - Luxury high-alloy high-speed steel 27 For spot facing, For spot facing External *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VAPDSCBD0600 35158347 55.99 SGD
Shipped after 2018-06-27
- 11 - 12 - 105 - - - - 1 0153 658-9162 - 45 - -   1pc 1 VAPDSCBD1100 39390617 82.99 SGD
In stock
- 5 - 6 - 80 - - - - 1 0153 658-9049 - 25 - -   1pc 1 VAPDSCBD0500 39390723 55.99 SGD
In stock
- 4.5 - 6 - 80 - - - - 1 0153 658-9031 - 23 - -   1pc 1 VAPDSCBD0450 39390714 51.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Counterbored machining
5
From Japan
On 2016-10-29 16:14:11
It is perfect. If it is greedy it is a maker setting and there are shorts, longs, etc.
This review is about item#58684096.
Metal Processing
5
From Japan
On 2016-04-07 18:41:59
Because it was well received by administrator workers, I additionally asked for it
This review is about item#58683913.

Related Products