Buy more than* S$200* and get FREE SHIPPING

L-shaped revolving light AML type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dust-proof/Jetproof Protective Characteristic Symbol
IP54
Maximum External Diameter (mm)
135
Height after Attachment (mm)
189.5
Bulb Shape
RP35
Working Voltage (V)
90-110
Connector
BA15D/19
Rated Voltage (V)
AC100
Current (A)
4.1
Weight (kg)
0.8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 AML-100R 02090487 239.99 SGD
Shipped after 2018-05-28
ADD TO CART