Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel No.1 Flat Type A

3.33 (3)
Caution
255x25x19.05 and 205x19x15.88 are type with an adjusted hole diameter in the bush
Purpose
general steel that does not have a large extent of quenching
Bond
Vitrified bond
Abrasive Material
A
...see all>
Product Options
ADD TO CART
Thickness (mm) Outer Diameter (phi mm) Hardness Hole Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Outer Diameter (phi mm) Hardness Hole Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 P 12.7 60 1Sheet 1 125x13x12.7 35158715 10.99 SGD
In stock
16 150 N 12.7 60 1Sheet 1 150x16x12.7 35158724 17.99 SGD
In stock
25 255 P 19.05 36 1Sheet 1 255x25x19.05 35158742 51.99 SGD
In stock
19 205 P 15.88 36 1Sheet 1 205x19x15.88 35158733 -
Discontinued
[x]
25 255 P 25.4 36 1Sheet 1 255x25x25.4 35158751 51.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Polishing of plastic foundation
4
From Japan
On 2016-08-25 02:05:50
It is reevaluation. Inquiries to the window of Monotaro at the defect of the product, soon we ship the same item separately It is politely very polite and fluffy monotaro. The grinding stone was slightly different from our intended purpose. Monotaro's correspondence is ★ ★ ★ ★ ★ 5 stars. A thousand years old!
This review is about item#35158724.
Base polishing of plastic material
1
From Japan
On 2016-08-08 15:35:00
If you install and use it, it will not be accurate for the whetstone and will shake considerably with the rotation. In particular when polishing with the side of the grinding stone you will not get a straight line when polished linearly
This review is about item#35158724.
Polishing of metal parts
5
From Japan
On 2015-10-04 07:41:32
It is good feeling
This review is about item#35158715.

Related Products