Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel No.1 Flat Type Wa Red

3.33 (3)
Caution
255x19x15.88 is a type with an adjusted hole diameter in the bush
Purpose
General quenched steels, alloy steels, tool steel, etc.
Bond
Vitrified bond
Hardness
K
Abrasive Material
WA red
Grain Size
60
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 12.7 13 1Sheet 1 125x13x12.7 35158767 13.99 SGD
In stock
150 12.7 16 1Sheet 1 150x16x12.7 35158776 19.99 SGD
In stock
205 15.88 19 1Sheet 1 205x19x15.88 35158785 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Blade grinding
3
From Japan
On 2017-04-12 09:41:04
The shavings are hard to burn. However, the initial left and right shake is big.
This review is about item#35158767.
Blade grinding
4
From Japan
On 2013-01-18 12:31:12
It can not burn, it is quick to shave. The accuracy is bad and the fleet is large.
This review is about item#35158776.
I am using it for polishing the cutlery.
3
From Japan
On 2011-03-10 11:10:07
I used to buy it in the home center, but it was about twice the price. It is comparable to quality. I'm really thankful to you.
This review is about item#35158776.

Related Products