Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel No.1 Flat Type C

4.50 (10)
Caution
255x25x19.05 is a type with an adjusted hole diameter in the bush
Purpose
Grinding carbide, ceramics, copper, aluminium, special cast iron, non-metallic, etc.
Bond
Vitrified bond
Hardness
H
Abrasive Material
GC
Grain Size
120
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
255 25.4 - 1Sheet 1 255x25x25.4 35158837 69.99 SGD
In stock
125 12.7 13 1Sheet 1 125x13x12.7 35158794 16.99 SGD
In stock
150 12.7 16 1Sheet 1 150x16x12.7 35158803 23.99 SGD
In stock
205 15.88 19 1Sheet 1 205x19x15.88 35158812 35.99 SGD
In stock
255 19.05 25 1Sheet 1 255x25x19.05 35158821 66.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Used for polishing work.
4
From Japan
On 2016-07-11 13:21:31
I did not put it in the nearby home center so I was saved.
This review is about item#35158812.
Deburring of welding
4
From Japan
On 2016-07-01 07:00:23
You can take quite a lot. I am satisfied.
This review is about item#35158794.
We are using it for polishing grass sweep saw, and we are doing efficient and comfortable work by polishing frequently.
5
From Japan
On 2016-04-21 04:52:46
I am satisfied that the chip saw can be polished in a short time.
This review is about item#35158803.
Polish the cutter relation used in the machine of work
5
From Japan
On 2016-03-24 14:34:23
It was satisfactory and it became possible to break well with complete finish polishing.
This review is about item#35158803.
Grinding of turning tool, drill blade.
5
From Japan
On 2015-12-18 09:07:22
Since it is small diameter, it is fast, but there are no disadvantages. It is exactly right for turning the bite on a table lathe.
This review is about item#35158803.
Used for super steel tool grinding
5
From Japan
On 2015-12-11 06:27:21
very good.
This review is about item#35158803.
Polishing
4
From Japan
On 2015-09-23 17:11:18
Fragile
This review is about item#35158794.
Used to finish the surface before welding
4
From Japan
On 2015-05-27 15:12:47
It seems that there are fewer reductions than the one I used before, but it is regrettable that it seems to be eccentric and will be slightly blurred.
This review is about item#35158812.
Byte grinding
4
From Japan
On 2014-12-25 10:53:16
Although the product itself is good, packing was overly inappropriate and was brought into contact with a different type of whetstone we bought together and partly missing and delivered.
This review is about item#35158803.
Polishing operation
5
From Japan
On 2012-10-03 17:32:27
It was a little cheaper than home center. I am scraping a lot.
This review is about item#35158803.

Related Products