Buy more than* S$200* and get FREE SHIPPING

Powerful Magnet

2.75 (4)
Material
Anisotropic ferrite magnet
...see all>
Product Options
ADD TO CART
Number of Holding Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holding Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 15 4 1Pack(4PC) 1 HM-154R 35160912 2.99 SGD
Shipped after 2018-04-23
9 20 5 1Pack(4PC) 1 HM-204R 35160921 3.99 SGD
Shipped after 2018-04-23
11 25 5 1Pack(4PC) 1 HM-254R 35160937 3.99 SGD
Shipped after 2018-04-23
13 30 5 1Pack(4PC) 1 HM-304R 35160946 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Posting advertisement
2
From Japan
On 2016-08-25 17:07:52
Although it was naming powerfully, it is regrettable with the magnetic force level which is almost unchanged from that of the 100 yen shop .... I was disappointed only for this product.
This review is about item#35160912.
Install on a sewing machine and put small scissors on it
5
From Japan
On 2016-02-08 08:36:37
It is small, but as the name is powerful, it was very good. The number is also 2 pairs, the price is very cheap, I would like to purchase in the future.
This review is about item#35160946.
Children's summer vacation free study
3
From Japan
On 2015-08-17 15:49:07
It was very good as it arrives immediately after ordering
This review is about item#35160946.
Accessory works, craft goods
1
From Japan
On 2012-08-09 20:55:20
There is not much adsorbability in "tenacious". Both the cost and magnetic power are higher for 100 yen shops, so I can not find the meaning to buy this. At least it was not "strong".
This review is about item#35160912.

Related Products