Buy more than* S$200* and get FREE SHIPPING

Step Plate, Corner

4.14 (7)
Caution
Please avoid letting through vehicles of 10t or more. Please refrain from using it on public roads, as forbidden by the Road Traffic Act.
Color
Gray
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Combined Compatible Parts Number Compatible Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Combined Compatible Parts Number Compatible Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NDP-600E/NDP-900E 100 270x270x100 985 413-0839 1PC 1 NDP-270CE 33126405 26.99 SGD
In stock
NDP-610E 150 340x340x150 1400 413-0855 1PC 1 NDP-340CE 35161235 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Used as a parking slope.
3
From Japan
On 2017-09-29 16:05:04
Vehicle operation during smoothing in and out is smooth and saved. It will be appreciated if it will become established on the road surface without hitting the anchor bolt.
This review is about item#33126405.
Mitigation of step in garage
5
From Japan
On 2015-12-11 15:07:51
It is good because the price is also relatively inexpensive, making it solid. Bolts for connecting are also included so it is difficult to move.
This review is about item#33126405.
For uneven steps at entrance
3
From Japan
On 2015-08-26 22:20:44
I used it by connecting it to a step plate of 60 cm It is nice to have a look for a corner
This review is about item#35161235.
Step of the care center
4
From Japan
On 2014-08-29 15:27:24
It is light and easy to handle. I was saved because the correspondence was early.
This review is about item#33126405.
Parking Lot
5
From Japan
On 2014-07-25 13:04:49
You can get in and out smoothly.
This review is about item#33126405.
Smooth the steps of cars and bicycles.
5
From Japan
On 2014-02-27 21:06:44
Smooth the steps of cars and bicycles. It's cheap anyhow. Durability is required because it is used for a long time, but this seems to be satisfied.
This review is about item#33126405.
At home
4
From Japan
On 2013-06-10 13:47:33
The step was solved, but when I pass by car, I get a cock and a sound. I thought that it was not noisy in the neighborhood if soundproofing was given on the back side or the front side.
This review is about item#33126405.

Related Products