Buy more than* S$200* and get FREE SHIPPING

Mini Step Plate

4.11 (9)
Caution
Avoid letting through 1.5t or more. Please refrain from using it on public roads, as forbidden by the Road Traffic Act. Cannot bear automotive load, so please do not use in places where vehicles enter or exit such as the front of the garage.
Catch-Phrase
Height-adjustable, between 4 cm, 5 cm and 6 cm!
Compatible Height (mm)
40/50/60
Dimensions (Width W x Depth D x Height H) (mm)
600x150x40
Weight (g)
840
Color
Gray
Material
Polypropylene
TRUSCO Part Number
413-0898
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NDP-60AE 35161244 31.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Used in a lower slope
4
From Japan
On 2018-01-26 15:21:48
It was lighter than expected and easy to work with. However, despite not being tightened tightly at the connection part of the bolt, depending on the expansion of the heat, tension was applied and there were also 20 or more pieces connected, so the middle part was depa and lying on the road It was. In a hurry, let's loosen all the bolts, I would like to fix suitable anchors so that they can be fixed on the ground, and I would like to fix some parts with anchors, if not all. If the manufacturer has suitable anchor, please introduce.
This review is about item#35161244.
When moving a bogie
4
From Japan
On 2017-05-22 09:31:20
I purchased two units. I used it separately where the steps differ slightly. It is an excellent item because it can respond finely. I'm happy to have a half-moon type on both sides. I will buy it if I can! It is!
This review is about item#35161244.
Eliminate steps at the entrance of the parking lot
2
From Japan
On 2016-11-15 16:57:56
Although we used it in conjunction, there were some sleds etc. for each product so we could not align firmly. The connecting bolt also could not be tightened to the end without wrench.
This review is about item#35161244.
Parking at home
5
From Japan
On 2016-08-30 08:12:02
Since height can be adjusted by 2 · 4 · 6 cm, left and right adjustment was possible.
This review is about item#35161244.
Established to eliminate steps in garage entry.
4
From Japan
On 2016-06-14 16:33:12
It was perfect because the step was exactly 4 cm. We expect that the material is polypropylene, that there is no material change during heat and cold.
This review is about item#35161244.
Motorcycle garage climbing
4
From Japan
On 2016-04-13 18:28:05
It is satisfactory in terms of price. It was still good if tapping for concrete was included.
This review is about item#35161244.
To eliminate steps in building entrance.
5
From Japan
On 2014-12-02 07:55:59
It is good that the height adjustment works. In short, it may be useful if you can adjust the weight.
This review is about item#35161244.
work
4
From Japan
On 2014-07-09 13:36:08
It is H 40 - 60, but I hope if there is anything from H 35 if possible. I am scraping it every time and using it.
This review is about item#35161244.
Slope base for stopping
5
From Japan
On 2014-05-30 11:05:20
Because it was the best size for choosing a smaller type as inexpensive as possible, usability is also good, I would like to consider purchasing next time.
This review is about item#35161244.

Related Products