Buy more than* S$200* and get FREE SHIPPING

DECO LIGHT LED SPOT

4.20 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Diameter (phi mm)
50
Rating Life (Hours)
40000
Rated Current (A)
0.04
Rated Voltage (V)
100
Power Consumption (W)
4
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Beam Angle (Degree) Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Connector Type Weight (g) Color Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Beam Angle (Degree) Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) Connector Type Weight (g) Color Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 4000 90 260 E17 40W bulbs equivalent 70 White 80   1PC 1 JD1708AD 35171035 -
Discontinued
[x]
120 3200 83 230 E26 Equivalent to 60W type electric lamp 78 Warm white 100   1PC 1 JD2610BD 35171132 -
Discontinued
[x]
60 3200 83 230 E26 Equivalent to 50W type reflex ball 72 Warm white 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD2606BC 35170965 -
Discontinued
[x]
120 4000 90 260 E26 Equivalent to 60W type electric lamp 62 White 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD2606AD 35170983 -
Discontinued
[x]
60 3200 83 230 E17 Equivalent to 50W type reflex ball 70 Warm white 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD1708BC 35171017 -
Discontinued
[x]
120 4000 90 260 E26 Equivalent to 60W type electric lamp 78 White 100   1PC 1 JD2610AD 35171123 25.99 SGD
Shipped after 2018-01-22
120 3200 83 230 E26 Equivalent to 60W type electric lamp 62 Warm white 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD2606BD 35170992 -
Discontinued
[x]
60 4000 90 260 E17 Equivalent to 50W type reflex ball 70 White 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD1708AC 35171001 -
Discontinued
[x]
60 2700 84 210 E26 Equivalent to 40W type reflex ball 87 Electric bulb color 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD2610CC 35171114 -
Discontinued
[x]
60 2700 84 210 E26 40W type Lev equivalent sphere 72 Bulb color 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD2606CC 35170974 -
Discontinued
[x]
60 4000 90 260 E26 Equivalent to 50W type reflex ball 72 White 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD2606AC 35170956 -
Discontinued
[x]
60 2700 84 210 E17 40W type Lev equivalent sphere 70 Bulb color 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JD1708CC 35171026 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2016-04-15 16:26:52
By exchanging from the halogen bulb, it is quite a good electricity saving, it is recommended. In addition, I was expecting bluish white like LED, but it is regrettable that it was somewhat light bulb color.
This review is about item#35171096.
Spot lighting in product case
4
From Japan
On 2015-11-18 17:40:11
It does not have heat in the case, soft light of the light bulb color seems to be able to express well the uneven texture of the product such as wool. If the price is cheaper a little more, I would like to exchange all the inside of the store.
This review is about item#35170965.
Kitchen lighting
5
From Japan
On 2015-02-05 18:06:52
I was worried because the price was cheap, but it was very bright and I was impressed.
This review is about item#35170983.
As a night light of the workplace
5
From Japan
On 2014-03-27 10:38:31
I bought a beam angle of 60 degrees before, but purchased 120 degrees this time. It is a feeling that the light is dispersed compared with the one of 60 degrees and it is bright and bright overall. Since it is a night light, I am satisfied with sufficient brightness and energy saving. I think I would like to purchase again when a lifetime comes.
This review is about item#35170983.
Eco countermeasure for toilet light bulbs
4
From Japan
On 2014-01-27 13:44:38
It was installed instead of the conventional beam 40 W bulb and the brightness and ecology measures were satisfied. There is a little discomfort to the convergence of the light source
This review is about item#35171114.
Store lighting
5
From Japan
On 2013-12-26 12:21:06
Compared to other lef balls, light is not scattered and it can be used spotely and it is very useful. Brightness is also sufficient.
This review is about item#35171026.
In the dark part of the house
5
From Japan
On 2013-06-29 14:34:16
I am lighting 24 hours in the dark part of the corridor in my house. It broke in 3 years but I think that's enough. I do not feel so bright, but in my case the brightness is not so much needed, so it would be enough for the floor not to become dark with straight light, so this product was enough.
For indoor rail downlight
5
From Japan
On 2013-05-10 22:40:15
Is the illuminance equivalent to 40 W? Even if you doubles the number of appliances, it is a bargain if electricity consumption will be one third. After that, it is confirmation of the life by continuous use. I am planning to purchase additional items.
This review is about item#35170974.
Lighting for pets
1
From Japan
On 2012-11-15 22:22:44
I used a bulb type fluorescent light (spiral) for pet lighting so far, but purchased to change to LED with energy saving. Product description is equivalent to 60 w, but despite expecting about 40 w without any hope, it's too dark. . There are bathing places and wash basins in the package, but it is scarce enough to know how many more are needed. I wanted to return but did not return goods (cry). .
This review is about item#35170983.
In-store lighting
4
From Japan
On 2011-07-09 19:29:47
Compared to the 100 W class reflex bulb, the illuminance drops, but it is bright enough to use. Cost performance is outstanding as it can save energy.
This review is about item#35170956.