Buy more than* S$200* and get FREE SHIPPING

pH Test Strip, Roll Type, Univ Spare

4.00 (4)
Caution
Roll paper is the only type of spare being sold.
Purpose
School teaching materials, drainage inspections, process control
Discoloring Reactant
Red - purple
Standard Discoloring Table Interval
1
Use
If you measure the approximate pH
Discoloration Table
Without
Effective pH Measurement Range
1.0 - 11.0
Abbreviations
UNIV spare
Length (m)
6
Type
UNIV spare
Width (mm)
9
TGK Product Number
567-44-04-28
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 7011050 02928161 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for Ehime Ai no ph inspection
5
From Japan
On 2015-09-25 00:09:20
Economical as it is spare
This review is about item#02928161.
Alkalinity is roughly detected
3
From Japan
On 2014-07-23 10:48:02
The color and the case are shown in the photograph, but since it is a spare, unlike the photograph, it is only the roll of the green test paper in the thing sent. There seems to be a mistake in how to post pictures, I feel malice.
This review is about item#02928161.
Used to measure ph
5
From Japan
On 2013-09-18 14:50:18
It's ecological as it is a refill.
This review is about item#02928161.
product development
3
From Japan
On 2013-09-07 11:26:53
Since it is used quite well in departments that use this product, we would like you to be able to place orders with more than one set of items.
This review is about item#02928161.

Related Products