Buy more than* S$200* and get FREE SHIPPING

Hookit Purple+ Sanding Disk DF14

4.00 (2)
Outer Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Shape Type Base Material Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Base Material Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Disk type (perforated) Magic formula Kraft paper Cwt Ceramic particle 80 1Box(100Sheet) 1 H/DF14 80 PUR 35161795 -
Discontinued
[x]
Disk type (perforated) Magic formula Kraft paper Cwt Aluminum oxide 240 1Box(100Sheet) 1 H/DF14 240 PUR 35161847 -
Discontinued
[x]
- - Craft Paper Cwt Ceramic particle 100 1Box(100Sheet) 1 H/DF14 100 PUR 35161804 -
Discontinued
[x]
- - Craft Paper Cwt Ceramic particle 150 1Box(100Sheet) 1 H/DF14 150 PUR 35161822 -
Discontinued
[x]
- - Craft Paper Cwt Ceramic particle 180 1Box(100Sheet) 1 H/DF14 180 PUR 35161831 -
Discontinued
[x]
- - Craft Paper Cwt Aluminum oxide 280 1Box(100Sheet) 1 H/DF14 280 PUR 35161856 -
Discontinued
[x]
- - Craft Paper Cwt Aluminum oxide 320 1Box(100Sheet) 1 H/DF14 320 PUR 35161865 -
Discontinued
[x]
- - Craft Paper Cwt Ceramic particle 40 1Box(75Sheet) 1 H/DF14 40 PUR 35161777 -
Discontinued
[x]
- - Craft Paper Cwt Aluminum oxide 400 1Box(100Sheet) 1 H/DF14 400 PUR 35161874 -
Discontinued
[x]
- - Craft Paper Cwt Aluminum oxide 500 1Box(100Sheet) 1 H/DF14 500 PUR 35161883 -
Discontinued
[x]
- - Craft Paper Cwt Ceramic particle 60 1Box(100Sheet) 1 H/DF14 60 PUR 35161786 -
Discontinued
[x]
- - Craft Paper Cwt Aluminum oxide 600 1Box(100Sheet) 1 H/DF14 600 PUR 35161892 -
Discontinued
[x]
- - Craft Paper Cwt Aluminum oxide 800 1Box(100Sheet) 1 H/DF14 800 PUR 35161901 -
Discontinued
[x]
Disk type (perforated) Magic formula Kraft paper Cwt Ceramic particle 120 1Box(100Sheet) 1 H/DF14 120 PUR 35161813 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Pretreatment with 100 MM Thunder
5
From Japan
On 2014-12-12 18:54:16
Good durability and more affordable than other goods
This review is about item#35161777.
Removal of water such as stone
3
From Japan
On 2014-02-06 09:42:31
We use a lot of abrasive materials for work, so it is helping to reduce cost and time! Because it is a Velcro tape type anything, it is good that it takes time and effort to replace.
This review is about item#35161892.

Related Products