Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Filter Wrench

3.75 (110)
Caution
Do not use beyond the scope of use.
Purpose
For dismounting work of oil filter
Compatible Range (mm)
63-108
Weight (g)
460
Overall Length (mm)
310
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 63-108 35162005 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 56
4 star 15
3 star 10
2 star 13
1 star 16
Review Rating: 3.75
110 Customer Reviews
The reviews are automatic translation.
At element replacement
5
From Japan
On 2017-03-19 18:26:00
When replacing the element, it is used when it is difficult to remove, but it can be used without problems.
This review is about item#35162005.
Filter exchange
1
From Japan
On 2017-01-29 14:12:45
It does not fit if the filter is small size. I bought it.
This review is about item#35162005.
Maintenance vehicle maintenance
5
From Japan
On 2016-10-19 23:16:03
Can be used. It can be used for any size.
This review is about item#35162005.
Everyday use
5
From Japan
On 2016-05-23 16:03:39
It is just right to use normally.
This review is about item#35162005.
Replacing the fuel filter on the truck, everything you can grasp with this tool.
5
From Japan
On 2016-01-19 12:07:15
The construction is a little useful, it is very useful, it is very handy, if the material is too hard to lick, you can use it again if you grind with a bamboo. Something cheap! I thought it was disposable but I bought it quite well. I also use the tool of overseas luxury brand maker but I buy it according to the use application. This is pretty much a buy!
This review is about item#35162005.
I bought a cup wrench again.
5
From Japan
On 2015-12-17 16:14:22
Again it does not touch the feeling of the cup wrench clicking, but there are times when it is easy to grab anything.
This review is about item#35162005.
Car maintenance
4
From Japan
On 2015-12-14 02:24:18
It helps to remove tightly fastened elements.
This review is about item#35162005.
When car oil filter is replaced
5
From Japan
On 2015-06-07 19:09:03
I am getting better than looking at the pictures. It is likely to be diversified for other uses as well.
This review is about item#35162005.
Removing the oil filter
1
From Japan
On 2015-05-16 01:08:07
It can not be used sliding on an oil filter with a diameter of 65 mm. Applicable range 63 mm ~ should be corrected and displayed.
This review is about item#35162005.
Oil element removal
3
From Japan
On 2015-03-03 02:10:18
When it arrived already separated from the container. It is not fatal as it has no effect on practical use, but I do not feel well. Making is sturdy but it is miscellaneous. Until now we had to remove the element with the water pump pliers, but it was easy to use as it was the thing I thought. I plan to use it exclusively when I remove it I think that this form (pretty jagged) is interesting because I intend to do it by hand at the time of installation.
This review is about item#35162005.

Related Products