Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alumi vise

3.00 (4)
Material
Aluminium made
Specification
With quick lever
...see all>
Product Options
ADD TO CART
Opening Dimentions (Width x Length x Depth)(mm) Weight (g) Attachable Thickness (mm) Maximum Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening Dimentions (Width x Length x Depth)(mm) Weight (g) Attachable Thickness (mm) Maximum Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65x70x28 530 - - 1PC 1 AV-65 35162312 35.99 SGD
In stock
100x95x38 2010 45 Horizontal / vertical 35 100 1PC 1 AV-100 35162321 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Milling
4
From Japan
On 2014-07-16 09:00:41
I am trying to install it on a mini-milling machine but it is quite convenient. I think that it corresponds to light processing well enough.
This review is about item#35162321.
Assembling and remodeling of golf club
5
From Japan
On 2013-05-15 22:27:08
I am satisfied with the function as expected. To point out, the vise tightening bolt should be a crosshair handle. Tightening force is insufficient with actual product. It will be remodeling soon.
This review is about item#35162321.
For fixing the inspection jig
2
From Japan
On 2012-04-02 11:17:46
I did not notice that the specifications other than the AV - 120 and AV - 65 sizes are different. It is likely to repurchase after all. I hope that you can display a little more detail.
This review is about item#35162312.
Material fixing of drilling machine
1
From Japan
On 2010-11-20 00:40:54
Just with lightly squeezing it on arrival day welded part? It has broken from.
This review is about item#35162312.

Related Products