Buy more than* S$200* and get FREE SHIPPING

Vibratory Drill

4.00 (3)
Maximum Drilling Capacity (mm) Concrete
13
Rotation Number min-1[r.p.m]
0 to 2900
No-load Blows Number (min-1)
0 to 46400
Code
2-core ? 1.8m
Max Boring Capability (mm) Wooden
20
Max Boring Capability (mm) Iron
13
Power Consumption (W)
550
Power (V)
Single-phase 100
Current (A)
5.9
Weight (kg)
1.4
Accessories
Side handle Depusukeji Case chuck handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FDV13VSS 35162486 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
concrete
5
From Japan
On 2016-12-19 18:16:33
Purchased for drilling holes in concrete. Commodity also indebted There is also always in Monotarou's immediately arrived inexpensive.
This review is about item#35162486.
Concrete, drilling operations, such as stainless steel.
4
From Japan
On 2015-12-07 01:05:28
Use less frequently are satisfied. Stage Bowl accessories of the case? I'm sorry.
This review is about item#35162486.
Drilling of concrete
3
From Japan
On 2015-08-15 18:06:33
A little heavy feeling you purchased think trying to light things as much as possible, but to some extent Drilling that there is no weight is punished hard to not come out even's a very stability. Fly too ordinary drill Tokion is May, it may hopefully improve here ne.
This review is about item#35162486.

Related Products