Buy more than* S$200* and get FREE SHIPPING

Ceiling Fluorescent Lamp Base, No Shade, FL15 Type x1

Lamp Total Luminous Flux (lm)
860
Recommended Lamp
FL15W
Power (V)
100
Cycle(Hz)
60
Weight (kg)
0.6
Material
Body: zinc steel plate (white) reflective plate: steel plate (white)
Accessories
1 light 15 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA11031ZGM 35182165 -
Discontinued
[x]
ADD TO CART

Related Products