Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceiling Fluorescent Lamp Base, Shade, FL20 Type x1 Glow Type

4.50 (2)
Lamp Total Luminous Flux (lm)
1230
Recommended Lamp
FL20S ? W, FL20SS ? W/18
Power (V)
100
Cycle(Hz)
60
Weight (kg)
1
Material
Body: zinc steel plate (white) reflector: zinc steel plate (white)
Compatible
(Guard) FK21533
Accessories
1 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA21222ZGM 35182192 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bulletin board lighting
4
From Japan
On 2015-04-20 18:18:18
Standard low price items. I was able to construct it safely with Panasonic. There is a balance with the existing lighting, so it would be nice if the light color of the fluorescent tube could be chosen, but it is no use given the speed and speed of the price and shipping.
This review is about item#35182192.
To the light of hand at the workplace
5
From Japan
On 2014-12-21 12:17:56
I liked it like something like a lighting stand, but there is no space to put and the price is reasonable. I think whether to turn on the LED when the fluorescent light goes out.
This review is about item#35182192.

Related Products