Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Frame and Bridge Brush, "Kagemusha"

4.43 (7)
Thickness (mm)
20
Trim
Goat (tail fur)
Trim Length (mm)
35
Overall Length (mm)
235
Thickness (mm)
10
...see all>
Product Options
ADD TO CART
Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 30 1PC 1 Size 10 35162827 5.99 SGD
In stock
15 40 1PC 1 No. 15 35162836 5.99 SGD
In stock
20 50 1PC 1 No. 20 35162845 6.99 SGD
In stock
25 60 1PC 1 No. 25 35162854 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2018-02-19 13:59:46
Although I felt a little more when the paint pulled out, I think whether it is within the problem range if it is used for DIY etc.
This review is about item#35162836.
Painting work
5
From Japan
On 2017-07-03 22:55:36
At first it is good, but while I use it, since the brush does not work, I wonder if it is a bit hard to use.
This review is about item#35162836.
Painting work
5
From Japan
On 2017-06-13 11:43:57
It was saved because I had to wait until I received my order. There are no improvement points as products are always used items.
This review is about item#35162827.
Painting of steel frame etc
5
From Japan
On 2016-06-28 16:25:32
Is the brush thickness insufficient? Although originally thought, because there is no thickness, it can correspond also to a narrow place rather than being able to replace the brush is satisfied.
This review is about item#35162845.
Painting in general
5
From Japan
On 2014-08-22 13:58:54
There is Kosi and it is easy to use.
This review is about item#35162827.
Roof slate filling
4
From Japan
On 2013-06-21 17:07:29
If you use it for a long time, things that are a bit more sturdy are good.
This review is about item#35162836.
Building painting, bridge painting in general
4
From Japan
On 2011-04-16 16:50:59
I think that it is worth the price.
This review is about item#35162836.

Related Products