Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrench Kit

2.73 (11)
Caution
Please use more than 0.75 KW (1 HP) air tank compressor. Please match it with the compressor air pressure of 0.61MPa(6.3kgf/cm2).Use in higher pressures will cause accidents or damage on the product. Please use power sockets. A hand tool type can ca
Purpose
Tightening of bolts and nuts.
Maximum Torque (N m [kgf /m])
353[32]
Capability Bolt Diameter
M16
Operating Air Pressure (MPa[kgf/cm2])
0.61[6.3]
Air Outlet
PT male/PT / female 6.35 mm (1 / 4-inch)
Hose Inside-Diameter (phi mm)
More than 6.5 (1/4 inch)
Air Consumption (L/min)
180
No Load Rotation Speed (min-1[r.p.m])
7000
Plug-in Angle (mm [inch])
12.7[1/2]
Weight (kg)
2.1
Overall Length (mm)
175
Set Contents
Air impact wrench body and one-touch plug (PT1/4 male), hand wrench 14 x 19 mm (4 mm) Allen wrenches, oil plug, sealing tape, long, thin socket (17 mm, 19 mm, 21 mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTAW-32L 35162967 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 4
Review Rating: 2.73
11 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2014-04-02 14:16:18
Manually up to this, it had been a tightening work, survived very provided instead from winter tires to regulate © Tyre in one hour 30 minutes three cars made easier.
This review is about item#35162967.
Tire exchange
1
From Japan
On 2013-12-14 01:19:24
When you replace the five minutes of the tire is no longer straight rotate shifted the center. I think extremely and he is weak durability. Penny-wise and pound-foolish is highly likely to become.
Tire exchange
1
From Japan
On 2013-12-13 19:48:45
Or compressor that powerless? Whether the impact is weak, it could not even be able to loosen the nut. Impact or for what ... to eventually Saddle to loosen in the cross wrench?
This review is about item#35162967.
Tire replacement of automobile
3
From Japan
On 2013-12-13 17:29:44
There was no hindrance separately
This review is about item#35162967.
Exchange of such large vehicle underbody and the torque rod
3
From Japan
On 2013-12-12 19:46:56
In this torque, the ones that are tightened hard, is to loosen, but there is a little unreasonable, it would be sufficient if the order to increase the work efficiency. If bike maintenance and automobile tire exchange position will suffice.
This review is about item#35162967.
Bike maintenance
1
From Japan
On 2013-10-31 16:30:40
It was broken in about three months.
This review is about item#35162967.
Mainly, tightening of the M10, M12 bolt
4
From Japan
On 2013-10-28 13:43:23
Exchange portion of the socket, from the captive by a round spring, those of binding by the pin and the O-ring is assumed with certainty. Tightening torque is, I think Giri in accordance with the maximum torque in the specified pressure.
This review is about item#35162967.
Removal of the tire
5
From Japan
On 2013-02-06 17:42:35
Since the price is cheap I had been a little worried, but I like because there is also a power.
This review is about item#35162967.
Car maintenance
1
From Japan
On 2013-01-23 12:02:13
Purchased for the time being Although the case and I bought because it is with a socket, Do not good enough either. Although compressor was use dropped slightly in the regulator if there more than 7kg, Power is insufficient. We could not loosen the (torque wrench managed by 98N) wheel nut. You might be able to if the open and close of the little things, but I think that it is not suitable for practical use because the big heavy.
This review is about item#35162967.
Tire exchange
4
From Japan
On 2013-01-23 11:50:22
There is no problem to use in tires, but it does not have can be improved leaking oil in the pointed out. Urgently requires improvement.
This review is about item#35162967.

Related Products