Buy more than* S$200* and get FREE SHIPPING

Water-Based Heat-Shielding Paint for Roofs

3.25 (4)
...see all
Product Options
ADD TO CART
Drying Time (hours) Color Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drying Time (hours) Color Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Summer /0.5-1, winter / 2-3 Ginkuro Aqueous silicon acrylic resin paint - 1Can(10L) 1 SilverBlack 35163362 192.51 SGD
Shipped after 2017-01-31
- - - - 1can(5L) 1 Ocean Blue 35163256 159.90 SGD
In stock
- - - - 1can(5L) 1 Irish green 35163274 159.90 SGD
In stock
- - - 445-0205 1can(10L) 1 Dark brown 35163317 269.90 SGD
In stock
- - - - 1can(10L) 1 Irish green 35163353 269.90 SGD
Shipped after 2017-01-31
- - - - 1can(10L) 1 Japanese wreath silver 35163371 269.90 SGD
Shipped after 2017-01-31
- - - 445-0175 1can(5L) 1 Dark brown 35163231 159.90 SGD
In stock
- - - 445-0213 1can(10L) 1 sky blue 35163326 269.90 SGD
Shipped after 2017-01-31
- - - - 1can(10L) 1 Slate black 35163344 269.90 SGD
Shipped after 2017-01-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
In the vicinity of the eaves of the building
5
From Japan
On 2015-06-05 17:05:26
Hard a little paint because it is dark type
This review is about item#35163231.
Repainting of the factory of the tin roof
5
From Japan
On 2014-06-16 21:34:01
Purchase a thermal barrier specification incidentally repainting. Is scorching feeling from the roof was considerably softened. I am happy because the color is also some choice.
This review is about item#35163362.
Painting of roof
1
From Japan
On 2013-11-23 20:25:35
Although I tried to work with an air gun for high viscosity paints, gun your nozzle is clogged in 10 seconds from the paint work start. Why do not you strainer with a net of Susame the same paint unopened, it was because the yellow and about 5mm of the dregs of primary color paint before compounding, such as blue was quite mixed. But will not interfere with the work if brushing really is in such a quality management at the basic of ... contamination, it is exactly whether there is a Seinoya thermal barrier effect of the product works as described question, in terms of color matching, because I had painted because in can not be changed in addition to the paint, prior to folding working from remove all foreign matter screen, etc., it is to only to Asahipen Corporation's paint what the price is expensive is disappointed.
This review is about item#35163335.
Flat roof for the thermal barrier
2
From Japan
On 2013-04-18 15:04:30
Although I used to expect, prefer the white acrylic paint which was used until now, the price is equal to or less than half, I think that high thermal barrier effect.
This review is about item#35163371.

Related Products