1PC(500mL) 1 HI70300L 35163527 25.19 SGD
In stock
1pc(230mL) 1 HI 70300M 16508397 24.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was used for washing and storage of PH meter
5
From Japan
On 2016-06-16 21:58:05
I PH meter was good to buy it can save state well
This review is about item#35163527.
It uses the electrode storage of PH meter.
5
From Japan
On 2014-11-14 11:29:46
I no way comparison because it does not know the other at all, but I think that it is a good product. That the preservative solution, which was attached to the PH meter is still mostly remains might amount was too much. What some of the small size of the bottle than this? Next time will be in a small bottle, if any.
This review is about item#35163527.

Related Products