Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Cord Connector Grounding 3P Set Product

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Diameter (phi mm)
12 to 16
Rated Current (A)
20
Dimensions A (mm)
222
Rated Voltage (V)
250
Number of Poles
Grounding 3P (old 4P)
Type
JIS rain-proof type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 WA3420K 35182892 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The extension of the woodworking machinery of the three-phase
5
From Japan
On 2016-02-17 10:56:19
Pana. It is peace of mind. Always is this. But if you want to always connect or disconnect indoors is using the non-waterproof, it is this case that rarely connect or disconnect. Since the missing difficult.
This review is about item#35182892.
3 so 200V extension cords.
4
From Japan
On 2013-12-03 18:42:28
We see brand item. . If you are firm, it is easy to use.
This review is about item#35182892.

Related Products