Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Rating Rated Current (A) Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Rated Current (A) Rated Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15A 125V - - Chocolate 1PC 1 WF2039AK 41053056 12.99 SGD
In stock
- 15 125 White 1PC 1 WF2039W 35182935 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Exchange with aged deteriorated items
5
From Japan
On 2018-03-10 15:19:35
I am fully satisfied. I wish I could exchange it sooner. Will shipping costs be less cheap?
This review is about item#41053056.
Measures to conserve the outlet of the range stand
5
From Japan
On 2017-05-11 16:18:37
Satisfied with quick delivery Delivering less information on installation method After considering the actual thing It was decided to consider It is convenient if there is more information such as drawings before purchase
This review is about item#41053056.
Store repair
5
From Japan
On 2016-10-06 17:07:50
Connection to the F cable is screw-tight type and it takes more trouble than normal socket. It is easy to peel off the faceplate and it is even better if you can buy it only with the plate.
This review is about item#35182935.
To the outlet at the time of new opening
5
From Japan
On 2016-09-21 22:37:51
Although I have not installed it yet, I quickly corresponded and immediately arrived. Thank you very much.
This review is about item#41053056.
As furniture outlet
5
From Japan
On 2015-09-28 10:14:03
The slim shape and finish pleasantly clean.
This review is about item#35182935.
Outlet extension
5
From Japan
On 2014-11-14 14:10:19
Purchase purchase of outlet outlet at desk of business hotel. We ordered together with other goods because the dividing amount did not change with the electric material store. If the color increases, the interior nature will improve, so it will be nice if it increases.
This review is about item#35182935.
desk work
5
From Japan
On 2013-06-26 14:05:23
Because the office desk is old, I bought it to make it like a modern OA desk. I installed a hole in the desk and attached it. There are products similar to other manufacturers, but since this product has a feed, you can connect the outlets, so the wiring becomes simple and it is possible to clean up the wiring below the desk I can do it.
This review is about item#35182935.
Installation of furniture · table on foot
5
From Japan
On 2012-08-15 01:01:48
It is bulky and finishes well.
This review is about item#35182935.

Related Products