Buy more than* S$200* and get FREE SHIPPING

Grounding 15A Embedded Double Outlet

5.00 (2)
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Color Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white Ground 2P Ground 15A embedded double outlet 1PC 1 WF3003W 04725735 6.99 SGD
In stock
Cream Grounding 2P Grounding 15A embedded double outlet 1PC 1 WF3003E 35182996 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2017-01-30 22:40:40
I exchanged it to correspond to oversea electric appliances. I am satisfied.
This review is about item#4725735.
Exchange for PC
5
From Japan
On 2015-01-12 17:37:25
no problem
This review is about item#04725735.

Related Products