Buy more than* S$200* and get FREE SHIPPING

Rubber Cap Grounding 3P

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
52.2
Dimensions C (phi mm)
16
Compatible Electric Wire (mm2)
2,3.5
Rated Current (A)
20
Dimensions A (mm)
70
Rated Voltage (V)
250
Number of Poles
Ground 3P (old 4P)
Type
Non-waterproof
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WF4420 35183023 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2017-07-14 22:11:00
It is good that it is made only by Panasonic. There is no problem at all.
This review is about item#35183023.
AC200V Three phase wiring used
5
From Japan
On 2016-08-16 21:09:57
If it is a general item, it was hard to insert because the hardness of the assembled rubber was too much, but I was able to assemble reliably to this product.
This review is about item#35183023.

Related Products