Buy more than* S$200* and get FREE SHIPPING

Np Middle Roller

3.00 (2)
Caution
It may not show performance on high viscosity coatings.
Purpose
Multi Purpose
Roller Size (mm)
175
Size (inch)
7
Trim Length (mm)
13
Weight (g)
100
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP 175 35163597 4.38 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-07-24 15:42:47
This is also not expensive and easy to use, so I will continue to use it.
This review is about item#35163597.
Large area painting work
1
From Japan
On 2015-12-11 21:38:52
Working for about half a day the roller cylinder gets snapped and can not be used! It was a failure.
This review is about item#35163597.

Related Products