Buy more than* S$200* and get FREE SHIPPING

Grounding 2P15A125V Tough Cap

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
0.75,1.25,2
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
Ground 2P
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 WF5015B 35183032 5.76 SGD
In stock
Milky white 1PC 1 WF5015W 35183041 5.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Repair.
5
From Japan
On 2017-06-12 09:59:55
Since it is a product with 10 boxes per box, please set "box selling". The individual site is "bulk sell", for merchants it is "box selling".
Create outlet box
5
From Japan
On 2016-03-09 13:28:28
I am satisfied with making solid.
This review is about item#35183041.
For wagon amplifier rack power supply wire
5
From Japan
On 2014-10-28 16:33:23
Since the structure is solid, it can be used with confidence. Because it is used for the power supply of the amplifier, it is uneasy with the second-rate product. 15 A It can be used without problem even if load is applied to full.
This review is about item#35183041.
Electrical wiring
4
From Japan
On 2014-05-21 14:49:40
I also like handling WF 5015 W with good feeling.
This review is about item#35183032.
Production line wiring
5
From Japan
On 2014-04-21 08:08:45
The reason why Panasonic's plugs are badly constructed (lines are hard to connect), but this is very good and I like the work very well.
This review is about item#35183041.

Related Products